Shop All Sockets
Westward
1/4 in Drive, 7/32" 12 pt SAE Socket, 12 Points
Mfr # 10E868
Zoro # G7459505
$2.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Drive Size 1/4 in
- Socket Type Deep
- SAE or Metric SAE
- Number of Points 12
- Overall Length 1 31/32 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
Dimensions
Drive Size | 1/4 in |
Overall Length | 1 31/32 in |
Size | 7/32" |
Socket Depth | Deep |
Socket Sizes | 7/32 in |
Socket Size | 7/32 in |
Details
Socket Type | Deep |
SAE or Metric | SAE |
Number of Points | 12 |
Material | Alloy Steel |
Finish | Chrome |
Output Type | 12 pt |
Standards | ASME B107.1 |
Item | Deep Socket |
Drive Type | Hand |
Tether Capable | Tether Capable |
Impact Rated | No |
Measurement Type | SAE |
Tether Style | Tether Capable |
Tether Ready | Yes |
Socket Shape | 12-Point |
Product Type | Socket |
Description
Socket, Socket Size 7/32 in, 12-Point, Alloy Steel, Chrome, Deep, Hand, Drive Size 1/4 in, SAE, Impact Rated No, Standards ASME B107.1
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CRESCENT NICHOLSON Metal Ferruled File Handle, Length 3 3/4 in, Dia 15/16 in, Wood (21520N)
- KRAFT TOOL Round End Magnesium Walking Float, 24 (CC814MT)
- VIM PRODUCTS VIM Tools Triple Square Long 12mm (XZN412)
- DRILL AMERICA 3/8"x3/8" HSS 4 Flute Double End End Mill, End Mill Material: High Speed Steel (DWCF212)
- WESTWARD 1/2 in Drive, 30mm Triple Square Metric Socket, 12 Points (53YU81)
- WESTWARD 3/8 in Drive, 20mm Triple Square Metric Socket, 12 Points (53YT28)
- WESTWARD 3/8 in Drive, 11mm 12 pt Metric Socket, 12 Points (33M348)
- WESTWARD 3/8 in Drive, 11/16" Torx(R) SAE Socket, 12 Points (53YT78)
- WESTWARD 3/4 in Drive, 22mm 6 pt Metric Socket, 6 Points (10E340)
- WESTWARD 3/8 in Drive, 7mm Hex Metric Socket, 6 Points (53YR79)
- TEKTON 3/4 Inch Drive x 2 Inch 12-Point Socket (SHD32251)
- Westward Sockets & Ratchets