Shop All Sockets
Westward
1/4 in Drive, 7/16" Triple Square SAE Socket, 12 Points
Mfr # 53YR49
Zoro # G2614950
original price:
$3.25
11% off
$2.89
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Drive Size 1/4 in
- Socket Type Deep
- SAE or Metric SAE
- Number of Points 12
- Overall Length 2 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
Dimensions
Drive Size | 1/4 in |
Overall Length | 2 in |
Size | 7/16" |
Socket Depth | Deep |
Socket Sizes | 7/16 in |
Socket Size | 7/16 in |
Description
Socket, Socket Size 7/16 in, 12-Point, Alloy Steel, Chrome, Deep, Hand, Drive Size 1/4 in, SAE, Impact Rated No, Bolt Clearance 7.2 mm, Standards ASME B107.110-2012
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CHICAGO-LATROBE 118° General Purpose Jobber Length Drill Chicago-Latrobe 150D Bright HSS RHS/RHC Let-A (44371)
- IDEAL 5 1/2 in Wire Stripper 22 to 16 AWG (45-632)
- ONSRUD Routing End Mill, List # 62-740, 1/2 In (62-740)
- MILWAUKEE TOOL 6" L x 7 TPI Reciprocating Saw Blade (48-00-8501)
- WESTWARD 1/4 in Drive, 1/2" Triple Square SAE Socket, 12 Points (53YR50)
- WESTWARD 1/4 in Drive, 3/8" Triple Square SAE Socket, 12 Points (53YR48)
- WESTWARD 1/4 in Drive, 5/32" Triple Square SAE Socket, 12 Points (53YR41)
- WESTWARD 1/2 in Drive, 5/8" 6 pt SAE Socket, 6 Points (10E197)
- WESTWARD Sliding T-Handle, 3/4" Dr., 18 in. (5MZ16)
- WESTWARD 1/4 in Drive, 11mm Hex Metric Socket, 6 Points (53YP94)
- WILLIAMS 1/2" Drive, 1/2" SAE Socket, 6 Points (SD-616)
- Westward Sockets