Shop All Sockets
Westward
1/4 in Drive, 7/16" Hex SAE Socket, 6 Points
Mfr # 53YP82
Zoro # G2618338
product price: $1.99
/ea
$1.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Drive Size 1/4 in
- Socket Type Standard
- SAE or Metric SAE
- Number of Points 6
- Overall Length 1 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Drive Size | 1/4 in |
Overall Length | 1 in |
Size | 7/16" |
Socket Sizes | 7/16 in |
Socket Depth | Standard |
Socket Size | 7/16 in |
Details
Socket Type | Standard |
SAE or Metric | SAE |
Number of Points | 6 |
Material | Alloy Steel |
Finish | Chrome |
Output Type | Hex |
Drive Type | Hand |
Tether Capable | Tether Capable |
Item | Socket |
Standards | ASME B107.110-2012 |
Measurement Type | SAE |
Impact Rated | No |
Tether Style | Tether Capable |
Locking | No |
Insulated | No |
Non-Sparking | No |
Socket Shape | 6-Point |
Tether Ready | Yes |
Description
Socket, Socket Size 7/16 in, 6-Point, Alloy Steel, Chrome, Standard, Hand, Drive Size 1/4 in, SAE, Impact Rated No, Standards ASME B107.110-2012
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CHICAGO-LATROBE Screw Machine Drill Bit, #19 Size, 135 Degrees Point Angle, High Speed Steel, Black Oxide Finish (49389)
- DAVIES Ball Knob, 3/8-16 Thread Size, 1.50"L, Blind Tap (0035-X)
- SUPERCUT 105-inch x 0.25-inch x 0.025 x 24 TPI Carbon Tool Steel Blade (450064)
- SPECIALTY DIAMOND 6 Inch 60 Grit Thin Electroplated Dry Pad for Orbital Sanders (BRTD660)
- WESTWARD 1/4 in Drive, 1/2" Hex SAE Socket, 6 Points (53YP83)
- WESTWARD 1/4 in Drive, 5/16" Hex SAE Socket, 6 Points (53YP79)
- WESTWARD 1/4 in Drive, 1/4" Hex SAE Socket, 6 Points (53YP77)
- WESTWARD 3/8 in Drive, 14mm Hex Metric Socket, 6 Points (53YR86)
- WESTWARD 1/4 in Drive, 3/16" Hex SAE Socket, 6 Points (53YP75)
- WESTWARD 3/8 in Drive, 15mm Hex Metric Socket, 6 Points (53YT58)
- TEKTON 3/8 Inch Drive x 9 mm 6-Point Socket (SHD12109)
- Westward Sockets & Ratchets