Shop All Sockets
Westward
1/4 in Drive, 6mm Triple Square Metric Socket, 12 Points
Mfr # 53YR12
Zoro # G2614479
product price: $1.79
/ea
$1.79
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Drive Size 1/4 in
- Socket Type Standard
- SAE or Metric Metric
- Number of Points 12
- Overall Length 1 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Drive Size | 1/4 in |
Overall Length | 1 in |
Size | 6mm |
Socket Sizes | 6mm |
Socket Depth | Standard |
Socket Size | 6 mm |
Description
Socket, Socket Size 6 mm, 12-Point, Alloy Steel, Chrome, Standard, Hand, Drive Size 1/4 in, Metric, Impact Rated No, Bolt Clearance 3.6 mm, Standards ASME B107.110-2012
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DRILL AMERICA 11/32" HSS Black & Gold KFD Split Point Jobber Length Drill Bit (KFD11/32)
- PROTO Striking Wrench, Offset, 1-3/4in., 13-7/16L (J2628SW)
- CLE-LINE 118° Heavy-Duty Cobalt Hex Shank Jobber Length Drill Cle-Line 1804 Straw HSS-CO RHS/RHC 11/64 (C10607)
- BOSCH 3In 24TPI HSS Shank Jigsaw Blade, PK100 (T118A100)
- WESTWARD 1/4 in Drive, 10mm Triple Square Metric Socket, 12 Points (53YR16)
- WESTWARD 1/4 in Drive, 7mm Triple Square Metric Socket, 12 Points (53YR13)
- WESTWARD 1/4 in Drive, 4.5mm Triple Square Metric Socket, 12 Points (53YR09)
- WESTWARD 1/4 in Drive, SAE Socket, 8 Points (20HW62)
- WESTWARD 1/2 in Drive, 3/8" Hex SAE Socket, 6 Points (53YU05)
- WESTWARD 3/8 in Drive, 11mm Hex Metric Socket, 6 Points (53YR83)
- TEKTON 3/8 Inch Drive x 3/4 Inch 6-Point Socket (SHD12019)
- Westward Sockets & Ratchets