Shop All Sockets
Westward
1/4 in Drive, 6mm Spline Metric Socket, 12 Points
Mfr # 33M327
Zoro # G0318407
$0.46
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Drive Size 1/4 in
- Socket Type Standard
- SAE or Metric Metric
- Number of Points 12
- Overall Length 25 mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
Dimensions
Drive Size | 1/4 in |
Overall Length | 25 mm |
Size | 6mm |
Socket Sizes | 6mm |
Socket Depth | Standard |
Socket Size | 6 mm |
Description
Socket, Socket Size 6 mm, Spline, Alloy Steel, Chrome, Standard, Hand, Drive Size 1/4 in, Metric, Impact Rated No, Bolt Clearance 4 mm, Standards ANSI/ASME B107.5M
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CAPRI TOOLS 1/4 in Drive 9/64 in Hex Bit Socket (3-0548)
- XTREME BLU-MOL Electrician Bi-Metal Hole Saw Kit, 9 pcs. (D9593)
- YG-1 TOOL CO Sq. End Mill, Single End, HSS, 3/4 (73359CC)
- DEWALT Door Lock Installation Kit (D180004)
- WESTWARD 1/4 in Drive, 9mm Spline Metric Socket, 12 Points (33M330)
- WESTWARD 1/4 in Drive, 11mm Spline Metric Socket, 12 Points (33M332)
- WESTWARD 1/4 in Drive, 9/32" 12 pt SAE Socket, 12 Points (33M320)
- WESTWARD 3/8 in Drive, 13mm Triple Square Metric Socket, 12 Points (53YT21)
- WESTWARD Sliding T-Handle, 3/4" Dr., 18 in. (5MZ16)
- WESTWARD 1/2 in Drive, 5/8" Hex SAE Socket, 6 Points (53YU09)
- WESTWARD 3/4 in Drive, 50mm 6 pt Metric Socket, 6 Points (10E333)
- Westward Sockets