Shop All Sockets
Westward
1/4 in Drive, 6mm Hex Metric Socket, 6 Points
Mfr # 53YR34
Zoro # G2614923
original price:
$2.97
9% off
new price: $2.69
/ea
$2.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Drive Size 1/4 in
- Socket Type Deep
- SAE or Metric Metric
- Number of Points 6
- Overall Length 2 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Drive Size | 1/4 in |
Overall Length | 2 in |
Size | 6mm |
Socket Sizes | 6mm |
Socket Depth | Deep |
Socket Size | 6 mm |
Description
Socket, Socket Size 6 mm, 6-Point, Alloy Steel, Chrome, Deep, Hand, Drive Size 1/4 in, Metric, Impact Rated No, Bolt Clearance 3.6 mm, Standards ASME B107.110-2012
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LENOX Hole Saw, Bi-Metal, Dia 1-1/2" (3002424L)
- WESTWARD 1/2 in Drive Impact Socket 16 mm Size 6 pt Standard Depth, Black Oxide (4LXT5)
- WESTWARD Putty Knife, Stiff, 3", SS (46A920)
- MIDWEST FASTENER 1/4" Black Plastic Flowerette Thumb Screw Knobs 4PK (70921)
- WESTWARD 1/4 in Drive, 8mm Hex Metric Socket, 6 Points (53YR36)
- WESTWARD 1/4 in Drive, 3.5mm Hex Metric Socket, 6 Points (53YR29)
- WESTWARD 1/4 in Drive, 4.5mm Hex Metric Socket, 6 Points (53YR31)
- WESTWARD 1/4 in Drive, 11mm Hex Metric Socket, 6 Points (53YR39)
- WESTWARD 3/8 in Drive, 1/4" 12 pt SAE Socket, 12 Points (3LE21)
- WESTWARD 1/2 in Drive, 13/16" 6 pt SAE Socket, 6 Points (10E201)
- KO-KEN Socket 32mm 6 Point 42mm 1/2 Sq. Drive (14400M-32)
- Westward Sockets & Ratchets