Shop All Sockets
Westward
1/4 in Drive, 5mm Hex Metric Socket, 6 Points
Mfr # 53YR32
Zoro # G2614899
original price:
$2.97
9% off
new price: $2.69
/ea
$2.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Drive Size 1/4 in
- Socket Type Deep
- SAE or Metric Metric
- Number of Points 6
- Overall Length 2 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Drive Size | 1/4 in |
Overall Length | 2 in |
Size | 5mm |
Socket Sizes | 5mm |
Socket Depth | Deep |
Socket Size | 5 mm |
Description
Socket, Socket Size 5 mm, 6-Point, Alloy Steel, Chrome, Deep, Hand, Drive Size 1/4 in, Metric, Impact Rated No, Bolt Clearance 3.2 mm, Standards ASME B107.110-2012
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HYDE Joint Knife, Flexible, 5" W, Blk/Silver, SS (01750)
- PROTO Black Oxide Open-End Wrench - 5/16" x 3/8" (J3020B)
- MELIN TOOL CO End Mill, Hss, GP, Square, 1-1/2" x 1-1/2, Number of Flutes: 6 (C-2448-A)
- PROTO Retaining Ring Pliers, 0.038In Tip, 90 Deg (J397)
- WESTWARD 1/4 in Drive, 6mm Hex Metric Socket, 6 Points (53YR34)
- WESTWARD 1/4 in Drive, 7mm Hex Metric Socket, 6 Points (53YR35)
- WESTWARD 1/4 in Drive, 5.5mm Hex Metric Socket, 6 Points (53YR33)
- WESTWARD 3/8 in Drive, 22mm Hex Metric Socket, 6 Points (53YR94)
- WESTWARD 1/2 in Drive, 17mm Hex Metric Socket, 6 Points (53YU29)
- WESTWARD 1/4 in Drive, 6mm Hex Metric Socket, 6 Points (53YP89)
- POWERBUILT 1/2" Drive X 36Mm Axle Nut Socket (648472)
- Westward Sockets