Shop All Sockets
Westward
1/4 in Drive, 5.5mm Triple Square Metric Socket, 12 Points
Mfr # 53YR55
Zoro # G2765478
product price: $2.69
/ea
$2.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Drive Size 1/4 in
- Socket Type Deep
- SAE or Metric Metric
- Number of Points 12
- Overall Length 2 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Drive Size | 1/4 in |
Overall Length | 2 in |
Size | 5.5mm |
Socket Depth | Deep |
Socket Sizes | 5-1/2mm |
Socket Size | 5.5 mm |
Description
Socket, Socket Size 5.5 mm, 12-Point, Alloy Steel, Chrome, Deep, Hand, Drive Size 1/4 in, Metric, Impact Rated No, Bolt Clearance 3.6 mm, Standards ASME B107.110-2012
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PROTO Locking Extension 3/8" Dr, 3 in L, 1 Pieces, Chrome (J5260-03L)
- WEATHER GUARD Sprinter Van Window Screen, Rear Door (88041)
- KIPP Handwheel, DIN 950, Aluminum 3-spoke, Diameter D= 160 mm, Bore D2= 0.5", Without Grip (K0160.0160XCP)
- MORSE Band Saw Blade, 5 ft. 8 in L, 1/2" W, 18 TPI, 0.025" Thick, Carbon Steel (ZHBDR18 -5'82)
- WESTWARD 1/4 in Drive, 10mm Triple Square Metric Socket, 12 Points (53YR60)
- WESTWARD 1/4 in Drive, 11mm Triple Square Metric Socket, 12 Points (53YR61)
- WESTWARD 1/4 in Drive, 9mm Triple Square Metric Socket, 12 Points (53YR59)
- WESTWARD 3/8 in Drive, 13mm Triple Square Metric Socket, 12 Points (53YT91)
- WESTWARD 3/4 in Drive, 1" 6 pt SAE Socket, 6 Points (10E298)
- WESTWARD 1/4 in Drive, 12mm Hex Metric Socket, 6 Points (53YP95)
- KO-KEN Socket 24mm Surface 77mm 1/2 Sq. Drive (4310M-24)
- Westward Sockets