Shop All Sockets
Westward
1/4 in Drive, 5/32" Triple Square SAE Socket, 12 Points
Mfr # 53YR41
Zoro # G2765408
product price: $2.69
/ea
$2.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Drive Size 1/4 in
- Socket Type Deep
- SAE or Metric SAE
- Number of Points 12
- Overall Length 2 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Drive Size | 1/4 in |
Overall Length | 2 in |
Size | 5/32" |
Socket Sizes | 5/32 in |
Socket Depth | Deep |
Socket Size | 5/32 in |
Description
Socket, Socket Size 5/32 in, 12-Point, Alloy Steel, Chrome, Deep, Hand, Drive Size 1/4 in, SAE, Impact Rated No, Bolt Clearance 2.4 mm, Standards ASME B107.110-2012
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DEADON Tool Pouch, Large Tape Measure Holder, 600 Denier Poly (DO-TH)
- ZORO SELECT Hanging Magnetic Sweeper, 426 lb, 48 In.W (MRS48)
- IDEAL 8 in High Leverage Diagonal Cutting Plier Flush Cut Uninsulated (30-029)
- DRILL AMERICA 1/4in-18 UNS HSS Plug Tap and #7 HSS Drill Bit Kit (POUFS1/4-18)
- WESTWARD 1/4 in Drive, 9/32" Triple Square SAE Socket, 12 Points (53YR45)
- WESTWARD 1/4 in Drive, 7/16" Triple Square SAE Socket, 12 Points (53YR49)
- WESTWARD 1/4 in Drive, 3/16" Triple Square SAE Socket, 12 Points (53YR42)
- WESTWARD 1/2 in Drive, 12mm Hex Metric Socket, 6 Points (53YV03)
- WESTWARD 1/2 in Drive, 22mm 12 pt Metric Socket, 12 Points (5MT28)
- WESTWARD 1 in Drive, 1-1/2" 12 pt SAE Socket, 12 Points (45J219)
- CAPRI TOOLS 38 Drive Shallow and Deep Chrome Socket Set, 6Point, 8 to 22 mm, 30Pcs (CP12320-30MSD)
- Westward Sockets