Shop All Sockets
Westward
1/4 in Drive, 5/32" Triple Square SAE Socket, 12 Points
Mfr # 53YP96
Zoro # G2614460
$0.68
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Drive Size 1/4 in
- Socket Type Standard
- SAE or Metric SAE
- Number of Points 12
- Overall Length 1 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
Dimensions
Drive Size | 1/4 in |
Overall Length | 1 in |
Size | 5/32" |
Socket Sizes | 5/32 in |
Socket Depth | Standard |
Socket Size | 13/16 in |
Description
Socket, Socket Size 13/16 in, 12-Point, Alloy Steel, Chrome, Standard, Hand, Drive Size 1/4 in, SAE, Impact Rated No, Bolt Clearance 2.4 mm, Standards ASME B107.110-2012
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- IRWIN Die, 3/8-16, 25/32 NC HRT (7234)
- WILLIAMS 1/4" Drive, 14mm Metric Socket, 6 Points (MM-614)
- IRWIN Tap Carded 8Mm-1Mm (8333)
- GREENFIELD THREADING Carbon Steel Hexagon Rethreading Die 377 Greenfield Threading 7/8-9 UNC (403280)
- WESTWARD 1/4 in Drive, 3/8" Triple Square SAE Socket, 12 Points (53YR04)
- WESTWARD 1/4 in Drive, 7/16" Triple Square SAE Socket, 12 Points (53YR05)
- WESTWARD 1/4 in Drive, 5/16" Triple Square SAE Socket, 12 Points (53YR02)
- WESTWARD 3/4 in Drive, 1-11/16" 12 pt SAE Socket, 12 Points (45J206)
- WESTWARD 1/2 in Drive, 13/16" 6 pt SAE Socket, 6 Points (10E201)
- WESTWARD 1/4 in Drive, 4mm 12 pt Metric Socket, 12 Points (10E875)
- LISLE SKT 24MM 3/8" DR LOW PROFILE FILTER (LI13310)
- Westward Sockets