Shop All Sockets
Westward
1/4 in Drive, 5/32" Hex SAE Socket, 6 Points
Mfr # 53YR19
Zoro # G2614759
$2.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Drive Size 1/4 in
- Socket Type Deep
- SAE or Metric SAE
- Number of Points 6
- Overall Length 2 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
Dimensions
Drive Size | 1/4 in |
Overall Length | 2 in |
Size | 5/32" |
Socket Depth | Deep |
Socket Sizes | 5/32 in |
Socket Size | 5/32 in |
Description
Socket, Socket Size 5/32 in, 6-Point, Alloy Steel, Chrome, Deep, Hand, Drive Size 1/4 in, SAE, Impact Rated No, Bolt Clearance 2.4 mm, Standards ASME B107.110-2012
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VESSEL Megadora Impa Assorted Sd 8Pc Set In Eva (980MIXEVA)
- 3M DBI-SALA Battery Holster, 4-15/32" W, 7" L (1500090)
- MILWAUKEE TOOL 2 Piece Torque Lock Locking Pliers Set Ergonomic Handle (48-22-3602)
- MILWAUKEE TOOL Cordless PVC Shear Kit, 12.0V (2470-21, 48-11-2420)
- WESTWARD 1/4 in Drive, 3/8" Hex SAE Socket, 6 Points (53YR26)
- WESTWARD 1/4 in Drive, 5/16" Hex SAE Socket, 6 Points (53YR24)
- WESTWARD 1/4 in Drive, 7/16" Hex SAE Socket, 6 Points (53YR27)
- WESTWARD Breaker Bar, 3/4" Drive, Overall 39" L (440G02)
- WESTWARD 1/2 in Drive, 30mm Hex Metric Socket, 6 Points (53YV21)
- WESTWARD 1/2 in Drive, 23mm Hex Metric Socket, 6 Points (53YU35)
- PROTO 1/2 in Drive, 38mm 12 pt Metric Socket, 12 Points (J5438M)
- Westward Sockets & Ratchets