Shop All Sockets
Westward
1/4 in Drive, 5/16" Hex SAE Socket, 6 Points
Mfr # 53YR24
Zoro # G2614801
$2.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Drive Size 1/4 in
- Socket Type Deep
- SAE or Metric SAE
- Number of Points 6
- Overall Length 2 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
Dimensions
Drive Size | 1/4 in |
Overall Length | 2 in |
Size | 5/16" |
Socket Sizes | 5/16 in |
Socket Depth | Deep |
Socket Size | 5/16 in |
Description
When you need to work in tight spaces, the Westward 53YR24 1/4" Drive 6-Point Deep Socket is a tool that will help you get the job done. Designed for use with a ratchet or breaker bar, this deep socket has a hexagonal output and can be used with hand tools. It has six points and is made of alloy steel for durability. The socket measures 5/16 in., making it suitable for small nuts and bolts. This chrome finished socket has an overall length of 2 in. and is finished with a bright chrome plating that resists corrosion. The Westward 53YR24 Deep Socket is the tool that will get into those hard to reach places without any fuss.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KNIPEX 8 in 74 High Leverage Diagonal Cutting Plier Standard Cut Oval Nose Uninsulated (74 01 200 SBA)
- GRIP-ON 10" Curved universal locking jaw pliers. (GR11110)
- MILWAUKEE TOOL & EQUIPMENT Morgan 140 Machinist Vise (1114000)
- KLEIN TOOLS SAE T-Handle Hex Key, 5/32" Tip Size (JTH6E10)
- WESTWARD 1/4 in Drive, 3/8" Hex SAE Socket, 6 Points (53YR26)
- WESTWARD 1/4 in Drive, 1/4" Hex SAE Socket, 6 Points (53YR22)
- WESTWARD 1/4 in Drive, 5/32" Hex SAE Socket, 6 Points (53YR19)
- WESTWARD 1/2 in Drive, 3/8" Triple Square SAE Socket, 12 Points (53YU44)
- WESTWARD 3/4 in Drive, 31mm 12 pt Metric Socket, 12 Points (20HW69)
- WESTWARD 3/4 in Drive, 55mm 12 pt Metric Socket, 12 Points (20HW72)
- TEKTON 3/4 Inch Drive x 1-1/16 Inch 12-Point Socket (SHD32227)
- Westward Sockets