Shop All Sockets
Westward
1/4 in Drive, 4mm Triple Square Metric Socket, 12 Points
Mfr # 53YR08
Zoro # G2765329
product price: $1.79
/ea
$1.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Drive Size 1/4 in
- Socket Type Standard
- SAE or Metric Metric
- Number of Points 12
- Overall Length 1 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Drive Size | 1/4 in |
Overall Length | 1 in |
Size | 4mm |
Socket Sizes | 4mm |
Socket Depth | Standard |
Socket Size | 4 mm |
Description
Socket, Socket Size 4 mm, 12-Point, Alloy Steel, Chrome, Standard, Hand, Drive Size 1/4 in, Metric, Impact Rated No, Bolt Clearance 2.4 mm, Standards ASME B107.110-2012
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- OSG Carbide End Mill, 5.00mm dia, 16.00mm Cut (461-1968)
- CLECO Apex Needle Scaler, 1-7/64 In. Stroke, 16 CFM (B1-C-LT)
- KIPP Adjustable Handle, Size: 4 3/8-16 Zinc, Black Satin, Comp: Steel (K0116.4A41)
- HASSAY SAVAGE CO Rotary Hex Punch 3/4" Cut L 7/8" (66148)
- WESTWARD 1/4 in Drive, 8mm Triple Square Metric Socket, 12 Points (53YR14)
- WESTWARD 1/4 in Drive, 9mm Triple Square Metric Socket, 12 Points (53YR15)
- WESTWARD 1/4 in Drive, 4.5mm Triple Square Metric Socket, 12 Points (53YR09)
- WESTWARD 3/8 in Drive, SAE Socket, 6 Points (54PR24)
- WESTWARD 3/8 in Drive, 25mm Triple Square Metric Socket, 12 Points (53YU04)
- WESTWARD 1/4 in Drive, 16mm 6 pt Metric Socket, 6 Points (10E872)
- WESTWARD 3/8 in Drive, 7mm Hex Metric Socket, 6 Points (53YT50)
- Westward Sockets