Shop All Sockets
Westward
1/4 in Drive, 4mm Hex Metric Socket, 6 Points
Mfr # 53YR30
Zoro # G2614838
product price: $3.29
/ea
$3.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Drive Size 1/4 in
- Socket Type Deep
- SAE or Metric Metric
- Number of Points 6
- Overall Length 2 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Drive Size | 1/4 in |
Overall Length | 2 in |
Size | 4mm |
Socket Depth | Deep |
Socket Sizes | 4mm |
Socket Size | 4 mm |
Description
Socket, Socket Size 4 mm, 6-Point, Alloy Steel, Chrome, Deep, Hand, Drive Size 1/4 in, Metric, Impact Rated No, Bolt Clearance 2.4 mm, Standards ASME B107.110-2012
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KO-KEN Socket set 8mm-19mm Flare Nut 150mm 6 pieces 3/8 Sq. Drive (RS3300FN/6)
- LYNDEX-NIKKEN Straight Collet, KM1, 1/2in (KM1-1/2)
- LENOX Band Saw Blade, 10 ft. L, 1" W, 4/6 TPI, 0.035" Thick, Steel (1792844)
- MICRO 100 Router (Metric) Single Flute (SFP-125-44)
- WESTWARD 1/4 in Drive, 6mm Hex Metric Socket, 6 Points (53YR34)
- WESTWARD 1/4 in Drive, 5mm Hex Metric Socket, 6 Points (53YR32)
- WESTWARD 1/4 in Drive, 7mm Hex Metric Socket, 6 Points (53YR35)
- WESTWARD 3/8 in Drive, 5/8" Triple Square SAE Socket, 12 Points (53YT07)
- WESTWARD 3/8 in Drive, 5/8" Hex SAE Socket, 6 Points (53YT42)
- WESTWARD 1/2 in Drive, 19mm 6 pt Metric Socket, 6 Points (5MT42)
- GREY PNEUMATIC SKT SET 1/2" DR. 29PC METRIC DP DUO 12 P (GP82229MD)
- Westward Sockets & Ratchets