Shop All Sockets
Westward
1/4 in Drive, 4.5mm Triple Square Metric Socket, 12 Points
Mfr # 53YR53
Zoro # G2614880
$2.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Drive Size 1/4 in
- Socket Type Deep
- SAE or Metric Metric
- Number of Points 12
- Overall Length 2 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
Dimensions
Drive Size | 1/4 in |
Overall Length | 2 in |
Size | 4.5mm |
Socket Sizes | 4-1/2mm |
Socket Depth | Deep |
Socket Size | 4.5 mm |
Description
Socket, Socket Size 4.5 mm, 12-Point, Alloy Steel, Chrome, Deep, Hand, Drive Size 1/4 in, Metric, Impact Rated No, Bolt Clearance 3 mm, Standards ASME B107.110-2012
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- H & H INDUSTRIAL PRODUCTS Replacement Case For A 8" Caliper (4100-0031CV)
- LENOX Band Saw Blade, 10 ft. L, 1/4" W, 10/14 TPI, 0.035" Thick, Steel (81941D2B103050)
- INNOVATIVE COMPONENTS Snap Lock Star Knob, M6 Thread Size, 1-3/8" Dia., Plastic (GNH4-HEX5S2----)
- MAG-MATE Telescoping Mirror, Acrylic, 2 x 2 In, 29 L (312A)
- WESTWARD 1/4 in Drive, 3.5mm Triple Square Metric Socket, 12 Points (53YR51)
- WESTWARD 1/4 in Drive, 11mm Triple Square Metric Socket, 12 Points (53YR61)
- WESTWARD 1/4 in Drive, 5mm Triple Square Metric Socket, 12 Points (53YR54)
- WESTWARD 1/2 in Drive, 7/16" Hex SAE Socket, 6 Points (53YU84)
- WESTWARD 1 in Drive, 35mm 12 pt Metric Socket, 12 Points (45J240)
- WESTWARD 1/2 in Drive, 11/16" Torx(R) SAE Socket, 12 Points (53YV28)
- TEKTON 3/4 Inch Drive x 41 mm Deep 6-Point Socket (SHD33141)
- Westward Sockets