Shop All Sockets
Westward
1/4 in Drive, 4.5mm Hex Metric Socket, 6 Points
Mfr # 53YP86
Zoro # G2618353
original price:
$2.17
12% off
new price: $1.89
/ea
$1.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Drive Size 1/4 in
- Socket Type Standard
- SAE or Metric Metric
- Number of Points 6
- Overall Length 1 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Drive Size | 1/4 in |
Overall Length | 1 in |
Size | 4.5mm |
Socket Sizes | 4-1/2mm |
Socket Depth | Standard |
Socket Size | 4.5 mm |
Description
Socket, Socket Size 4.5 mm, 6-Point, Alloy Steel, Chrome, Standard, Hand, Drive Size 1/4 in, Metric, Impact Rated No, Bolt Clearance 3 mm, Standards ASME B107.110-2012
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WESTWARD 3/4 in Drive, 1-1/8" 6 pt SAE Socket, 6 Points (10E301)
- WESTWARD Scraper, Stiff, 2", Brass (13A668)
- KEO 5/8 100 deg ZErO Flute CO Deburring Tool (53533)
- KOMELON 16 ft Tape Measure, 1 in Blade (7116)
- WESTWARD 1/4 in Drive, 9mm Hex Metric Socket, 6 Points (53YP92)
- WESTWARD 1/4 in Drive, 7mm Hex Metric Socket, 6 Points (53YP90)
- WESTWARD 1/4 in Drive, 5.5mm Hex Metric Socket, 6 Points (53YP88)
- WESTWARD 1/2 in Drive, 9/16" Triple Square SAE Socket, 12 Points (53YU47)
- WESTWARD 3/8 in Drive, 20mm 6 pt Metric Socket, 6 Points (5MV12)
- WESTWARD 1/2 in Drive, 1-1/8" Hex SAE Socket, 6 Points (53YU95)
- LISLE 3/8" Drive, 29mm Metric Socket (14600)
- Westward Sockets