Shop All Sockets
Westward
1/4 in Drive, 3/8" Hex SAE Socket, 6 Points
Mfr # 53YR26
Zoro # G2614783
original price:
$3.68
13% off
new price: $3.19
/ea
$3.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Drive Size 1/4 in
- Socket Type Deep
- SAE or Metric SAE
- Number of Points 6
- Overall Length 2 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Drive Size | 1/4 in |
Overall Length | 2 in |
Size | 3/8" |
Socket Sizes | 3/8 in |
Socket Depth | Deep |
Socket Size | 3/8 in |
Description
Socket, Socket Size 3/8 in, 6-Point, Alloy Steel, Chrome, Deep, Hand, Drive Size 1/4 in, SAE, Impact Rated No, Bolt Clearance 7.2 mm, Standards ASME B107.110-2012
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BURNDY Type W Crimping Die, White (W30RT)
- PROTO 1/4 in Drive, 9/32" Hex SAE Socket, 6 Points (J4709L)
- VULCAN Wedge Wood Splitting Head 4Lbs (33393)
- PERFORMANCE TOOL 3/8 In Dr. Impact Socket 12Mm Socket Imp 12Mm, M912 (M912)
- WESTWARD 1/4 in Drive, 11/32" Hex SAE Socket, 6 Points (53YR25)
- WESTWARD 1/4 in Drive, 1/2" Hex SAE Socket, 6 Points (53YR28)
- WESTWARD 1/4 in Drive, 7/16" Hex SAE Socket, 6 Points (53YR27)
- WESTWARD Sliding T-Handle, 3/4" Dr., 18 in. (5MZ16)
- WESTWARD 3/4 in Drive, 1-1/4" 6 pt SAE Socket, 6 Points (10E278)
- WESTWARD 3/4 in Drive, 36mm 6 pt Metric Socket, 6 Points (10E328)
- KO-KEN Socket TORX E14 32mm Magnet 3/8 Sq. Drive (13425EG-E14)
- Westward Sockets & Ratchets