Shop All Sockets
Westward
1/4 in Drive, 3.5mm Triple Square Metric Socket, 12 Points
Mfr # 53YR51
Zoro # G2618487
product price: $1.25
/ea
$1.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Drive Size 1/4 in
- Socket Type Deep
- SAE or Metric Metric
- Number of Points 12
- Overall Length 2 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Drive Size | 1/4 in |
Overall Length | 2 in |
Size | 3.5mm |
Socket Sizes | 3-1/2mm |
Socket Depth | Deep |
Socket Size | 3.5 mm |
Description
Socket, Socket Size 3.5 mm, 12-Point, Alloy Steel, Chrome, Deep, Hand, Drive Size 1/4 in, Metric, Impact Rated No, Bolt Clearance 2.4 mm, Standards ASME B107.110-2012
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SLICE General Purpose Self-Retracting Pocket Utility Knife, Short Style (10514)
- BAILEIGH INDUSTRIAL Pipe Notcher (TN-200M)
- WIDIA Triangle Turning Insert, Triangle, 3, TCMT, 1, Carbide (TCMT3251MU WS25PT)
- VIM PRODUCTS VIM Tools T30 Ball Torx Bit x 1/4 in. Hex Drive x 1 in. Long (VI108T30B)
- WESTWARD 1/4 in Drive, 10mm Triple Square Metric Socket, 12 Points (53YR60)
- WESTWARD 1/4 in Drive, 6mm Triple Square Metric Socket, 12 Points (53YR56)
- WESTWARD 1/4 in Drive, 4mm Triple Square Metric Socket, 12 Points (53YR52)
- WESTWARD 1 in Drive, 36mm 12 pt Metric Socket, 12 Points (45J241)
- WESTWARD 3/4 in Drive, 2-3/8" 12 pt SAE Socket, 12 Points (45J210)
- WESTWARD 1/2 in Drive, 28mm Triple Square Metric Socket, 12 Points (53YU79)
- CRAFTSMAN Sockets, 3/8" Drive 6mm 6 Point Shallow (CMMT43516)
- Westward Sockets