Shop All Sockets
Westward
1/4 in Drive, 3.5mm Triple Square Metric Socket, 12 Points
Mfr # 53YR07
Zoro # G2614427
product price: $0.68
/ea
$0.68
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Drive Size 1/4 in
- Socket Type Standard
- SAE or Metric Metric
- Number of Points 12
- Overall Length 1 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Drive Size | 1/4 in |
Overall Length | 1 in |
Size | 3.5mm |
Socket Depth | Standard |
Socket Sizes | 3-1/2mm |
Socket Size | 3.5 mm |
Description
Socket, Socket Size 3.5 mm, 12-Point, Alloy Steel, Chrome, Standard, Hand, Drive Size 1/4 in, Metric, Impact Rated No, Bolt Clearance 2.4 mm, Standards ASME B107.110-2012
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- INSIZE Protractor, 3-3/8" L, Stainless steel (2372-360)
- KRAFT TOOL Stone Pitching Tool, 2-1/2" Bit, 1" dia. (BL379)
- MICRO 100 Carbide End Mill, 1/8 In, Cut 1/4 In, 2 FLT (SEM-125-02)
- EUROBOOR Spindle connection B16 - MC3 (B16-MC3)
- WESTWARD 1/4 in Drive, 6mm Triple Square Metric Socket, 12 Points (53YR12)
- WESTWARD 1/4 in Drive, 11mm Triple Square Metric Socket, 12 Points (53YR17)
- WESTWARD 1/4 in Drive, 4.5mm Triple Square Metric Socket, 12 Points (53YR09)
- WESTWARD 1/4 in Drive, 3/8" Triple Square SAE Socket, 12 Points (53YR48)
- WESTWARD 3/8 in Drive, 23mm Triple Square Metric Socket, 12 Points (53YU02)
- WESTWARD 3/4 in Drive, 41mm 6 pt Metric Socket, 6 Points (10E330)
- WESTWARD 3/4 in Drive, 1-1/2" 6 pt SAE Socket, 6 Points (10E282)
- Westward Sockets & Ratchets