Shop All Sockets
Westward
1/4 in Drive, 3.5mm Hex Metric Socket, 6 Points
Mfr # 53YR29
Zoro # G2618511
product price: $3.45
/ea
$3.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Drive Size 1/4 in
- Socket Type Deep
- SAE or Metric Metric
- Number of Points 6
- Overall Length 2 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Drive Size | 1/4 in |
Overall Length | 2 in |
Size | 3.5mm |
Socket Sizes | 3-1/2mm |
Socket Depth | Deep |
Socket Size | 3.5 mm |
Description
Socket, Socket Size 3.5 mm, 6-Point, Alloy Steel, Chrome, Deep, Hand, Drive Size 1/4 in, Metric, Impact Rated No, Bolt Clearance 2.4 mm, Standards ASME B107.110-2012
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DRILLCO 1/2-13, HSS TAPS SETS - 2000 (20A132CS)
- WESTWARD 3/8 in Drive Phillips Socket Bit SAE 3/16 in Tip, 1 55/64 in L (3LE40)
- CRESCENT H.K. PORTER 42" Industrial Grade, Center Cut Cutter (0590MC)
- FISKARS Axe, Splitting, Forged Steel, 36 in. (375841-1001)
- WESTWARD 1/4 in Drive, 10mm Hex Metric Socket, 6 Points (53YR38)
- WESTWARD 1/4 in Drive, 7mm Hex Metric Socket, 6 Points (53YR35)
- WESTWARD 1/4 in Drive, 5.5mm Hex Metric Socket, 6 Points (53YR33)
- WESTWARD 3/4 in Drive, 36mm 6 pt Metric Socket, 6 Points (10E328)
- WESTWARD 1 in Drive, 54mm 12 pt Metric Socket, 12 Points (45J246)
- WESTWARD 1/4 in Drive, 5/16" Hex SAE Socket, 6 Points (53YP79)
- URREA L-handle 3/4"X16" (5686)
- Westward Sockets & Ratchets