Shop All Sockets
Westward
1/4 in Drive, 3.5mm Hex Metric Socket, 6 Points
Mfr # 53YP84
Zoro # G2765231
product price: $1.79
/ea
$1.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Drive Size 1/4 in
- Socket Type Standard
- SAE or Metric Metric
- Number of Points 6
- Overall Length 1 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Drive Size | 1/4 in |
Overall Length | 1 in |
Size | 3.5mm |
Socket Depth | Standard |
Socket Sizes | 3-1/2mm |
Socket Size | 3.5 mm |
Description
Socket, Socket Size 3.5 mm, 6-Point, Alloy Steel, Chrome, Standard, Hand, Drive Size 1/4 in, Metric, Impact Rated No, Bolt Clearance 2.4 mm, Standards ASME B107.110-2012
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- IRWIN Wood Drilling Bit, Forstner, 5/8" Bit dia. (1966897)
- AIRCAT 3/8" Composite Ratchet, 802 (802)
- CHICAGO-LATROBE Screw Machine Drill Bit, C Size, 135 Degrees Point Angle, High Speed Steel, Black Oxide Finish (49235)
- WESTWARD 3/8 in Drive Hex Socket Bit Metric 2 mm Tip, 1 3/4 in L (20HW83)
- WESTWARD 1/4 in Drive, 4mm Hex Metric Socket, 6 Points (53YP85)
- WESTWARD 1/4 in Drive, 12mm Hex Metric Socket, 6 Points (53YP95)
- WESTWARD 1/4 in Drive, 5.5mm Hex Metric Socket, 6 Points (53YP88)
- WESTWARD 1 in Drive, 71mm 12 pt Metric Socket, 12 Points (45J254)
- WESTWARD 1/4 in Drive, 4.5mm 12 pt Metric Socket, 12 Points (10E876)
- WESTWARD 1/2 in Drive, 18mm Triple Square Metric Socket, 12 Points (53YU69)
- KO-KEN Socket 14mm 6 Point 15mm Z-series 1/4 Sq. Drive (2400MZ-14)
- Westward Sockets