Shop All Sockets
Westward
1/4 in Drive, 3/16" Hex SAE Socket, 6 Points
Mfr # 53YR20
Zoro # G2765310
original price:
$2.97
9% off
new price: $2.69
/ea
$2.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Drive Size 1/4 in
- Socket Type Deep
- SAE or Metric SAE
- Number of Points 6
- Overall Length 2 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Drive Size | 1/4 in |
Overall Length | 2 in |
Size | 3/16" |
Socket Depth | Deep |
Socket Sizes | 3/16 in |
Socket Size | 3/16 in |
Description
Socket, Socket Size 3/16 in, 6-Point, Alloy Steel, Chrome, Deep, Hand, Drive Size 1/4 in, SAE, Impact Rated No, Bolt Clearance 3.2 mm, Standards ASME B107.110-2012
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LENOX Hole Saw, Bi-Metal, Dia 1-1/8" (3001818L)
- MILWAUKEE TOOL Handheld Concrete Saw, 9 in Blade Dia. (2786-22HD, 48-11-1880)
- RIDGID Jaw- Assy 1807 1/2In. Compact (22958)
- HHIP #6 X 4" High Speed Steel Center Drill & Countersink (5000-0041)
- WESTWARD 1/4 in Drive, 1/2" Hex SAE Socket, 6 Points (53YR28)
- WESTWARD 1/4 in Drive, 3/8" Hex SAE Socket, 6 Points (53YR26)
- WESTWARD 1/4 in Drive, 1/4" Hex SAE Socket, 6 Points (53YR22)
- WESTWARD 3/8 in Drive, 9mm Hex Metric Socket, 6 Points (53YT52)
- WESTWARD 1/2 in Drive, 25mm Triple Square Metric Socket, 12 Points (53YV55)
- WESTWARD 3/8 in Drive, 25mm Hex Metric Socket, 6 Points (53YR97)
- CRESCENT 1/2" Drive 12 Point Standard SAE Socket 1-1/8" (CDS64N)
- Westward Sockets & Ratchets