Shop All Sockets
Westward
1/4 in Drive, 1/4" Triple Square SAE Socket, 12 Points
Mfr # 53YP99
Zoro # G2614293
$1.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Drive Size 1/4 in
- Socket Type Standard
- SAE or Metric SAE
- Number of Points 12
- Overall Length 1 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
Dimensions
Drive Size | 1/4 in |
Overall Length | 1 in |
Size | 1/4" |
Socket Depth | Standard |
Socket Sizes | 1/4 in |
Socket Size | 1/4 in |
Description
Socket, Socket Size 1/4 in, 12-Point, Alloy Steel, Chrome, Standard, Hand, Drive Size 1/4 in, SAE, Impact Rated No, Bolt Clearance 3.6 mm, Standards ASME B107.110-2012
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DRILL AMERICA 5/16"x6" Carbide Tipped Masonry Drill Bit (DAM6X5/16)
- DEWALT 10 Amp Reciprocating Saw (DWE304)
- RIDGID Pump Gun Only, For Use With 1ED22 Oiler (72332)
- K-TOOL INTERNATIONAL 3/8" Drive Impact Socket black oxide (KTI-32220)
- WESTWARD 1/4 in Drive, 5/32" Triple Square SAE Socket, 12 Points (53YP96)
- WESTWARD 1/4 in Drive, 3/16" Triple Square SAE Socket, 12 Points (53YP97)
- WESTWARD 1/4 in Drive, 7/16" Triple Square SAE Socket, 12 Points (53YR05)
- WESTWARD 3/8 in Drive, 1" 12 pt SAE Socket, 12 Points (10E905)
- WESTWARD 1/4 in Drive, 1/2" Hex SAE Socket, 6 Points (53YP83)
- WESTWARD 1/2 in Drive, 13/16" Triple Square SAE Socket, 12 Points (53YV30)
- PERFORMANCE TOOL 3/8 In Dr. Hex Bit Socket 7Mm, W38897 (W38897)
- Westward Sockets