Shop All Sockets
Westward
1/4 in Drive, 1/4" Hex SAE Socket, 6 Points
Mfr # 53YR22
Zoro # G2614698
original price:
$3.55
12% off
new price: $3.09
/ea
$3.09
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Drive Size 1/4 in
- Socket Type Deep
- SAE or Metric SAE
- Number of Points 6
- Overall Length 2 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Drive Size | 1/4 in |
Overall Length | 2 in |
Size | 1/4" |
Socket Depth | Deep |
Socket Sizes | 1/4 in |
Socket Size | 1/4 in |
Description
Socket, Socket Size 1/4 in, 6-Point, Alloy Steel, Chrome, Deep, Hand, Drive Size 1/4 in, SAE, Impact Rated No, Bolt Clearance 3.6 mm, Standards ASME B107.110-2012
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WILTON 8" Drill Press Vise (13403)
- BON TOOL Bon 84-935 Boots, Overshoe, Size 17 (Pr) (84-935)
- KEO Drill/Countersink Bit, 60 Deg, #8x6 L, HSS (28060)
- DASCO PRO Nail Set, 4" L, Black Oxide, 3 Pcs (77)
- WESTWARD 1/4 in Drive, 1/2" Hex SAE Socket, 6 Points (53YR28)
- WESTWARD 1/4 in Drive, 5/16" Hex SAE Socket, 6 Points (53YR24)
- WESTWARD 1/4 in Drive, 3/8" Hex SAE Socket, 6 Points (53YR26)
- WESTWARD 1/4 in Drive, 5/32" Hex SAE Socket, 6 Points (53YR19)
- WESTWARD 1/2 in Drive, 31mm 6 pt Metric Socket, 6 Points (10E225)
- WESTWARD 1/2 in Drive, 13/16" Hex SAE Socket, 6 Points (53YU12)
- TEKTON 1/4 Inch Drive x 7/32 Inch Deep 12-Point Socket (SHD03205)
- Westward Sockets & Ratchets