Shop All Sockets
Westward
1/4 in Drive, 12mm Triple Square Metric Socket, 12 Points
Mfr # 53YR62
Zoro # G2614871
original price:
$3.48
11% off
new price: $3.09
/ea
$3.09
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Drive Size 1/4 in
- Socket Type Deep
- SAE or Metric Metric
- Number of Points 12
- Overall Length 2 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Drive Size | 1/4 in |
Overall Length | 2 in |
Size | 12mm |
Socket Depth | Deep |
Socket Sizes | 12mm |
Socket Size | 12 mm |
Description
Socket, Socket Size 12 mm, 12-Point, Alloy Steel, Chrome, Deep, Hand, Drive Size 1/4 in, Metric, Impact Rated No, Bolt Clearance 8.4 mm, Standards ASME B107.110-2012
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WILTON C-Clamp, 10-1/8", Steel, Reg. Duty, 8000 lb., Body Color: Gray (410)
- OSG Straight Flute Hand Tap, Bottoming 4 Flutes (1025008)
- KLEIN TOOLS General Purpose Slotted Screwdriver 1/4 in Square (600-4)
- CENTURY DRILL & TOOL Metric Carbon Steel Tap, 7.0x1.00mm (97311)
- WESTWARD 1/4 in Drive, 10mm Triple Square Metric Socket, 12 Points (53YR60)
- WESTWARD 1/4 in Drive, 7mm Triple Square Metric Socket, 12 Points (53YR57)
- WESTWARD 1/4 in Drive, 6mm Triple Square Metric Socket, 12 Points (53YR56)
- WESTWARD 3/4 in Drive, 38mm 12 pt Metric Socket, 12 Points (5MX55)
- WESTWARD 3/8 in Drive, 16mm 12 pt Metric Socket, 12 Points (5MT73)
- WESTWARD 1/4 in Drive, 5/16" Triple Square SAE Socket, 12 Points (53YR02)
- SK PROFESSIONAL TOOLS 1/2 in Drive, 27mm 12 pt Metric Socket, 12 Points (40327)
- Westward Sockets & Ratchets