Shop All Sockets
Westward
1/4 in Drive, 1/2" Spline SAE Socket, 12 Points
Mfr # 33M325
Zoro # G8583181
original price:
$2.33
74% off
$0.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Drive Size 1/4 in
- Socket Type Standard
- SAE or Metric SAE
- Number of Points 12
- Overall Length 1 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
Dimensions
Drive Size | 1/4 in |
Overall Length | 1 in |
Size | 1/2" |
Socket Depth | Standard |
Socket Sizes | 1/2 in |
Socket Size | 1/2 in |
Description
Socket, Socket Size 1/2 in, Spline, Alloy Steel, Chrome, Standard, Hand, Drive Size 1/4 in, SAE, Impact Rated No, Standards ANSI/ASME B107.1
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SPEEDAIRE Air Drill, Keyed, 3/8 In, 1800 RPM (21AA73)
- CRESCENT LUFKIN 1/2" x 30m/100' Fiberglass SAE/Metric Dual Sided Tape Measure (FM030CME)
- PROTO 1/2 in Drive Flex Impact Socket, SAE, black oxide, 2 9/16 in L (J74278P)
- DEWALT 20V 3/4" Hog Ring Retention Pin (DCF897B)
- WESTWARD 1/4 in Drive, 9/32" 12 pt SAE Socket, 12 Points (33M320)
- WESTWARD 3/4 in Drive, 1-3/8" 6 pt SAE Socket, 6 Points (10E305)
- WESTWARD 1/2 in Drive, 16mm Hex Metric Socket, 6 Points (53YV07)
- WESTWARD 3/8 in Drive, 19mm Triple Square Metric Socket, 12 Points (53YT97)
- WESTWARD 3/8 in Drive, 16mm 12 pt Metric Socket, 12 Points (5MT73)
- WESTWARD 1/2 in Drive, 22mm Hex Metric Socket, 6 Points (53YU34)
- GEARWRENCH 57 Piece 3/8" Drive 12 Point Standard & Deep SAE/Metric Mechanics Tool Set (80551)
- Westward Sockets & Ratchets