Shop All Sockets
Westward
1/4 in Drive, 1/2" Hex SAE Socket, 6 Points
Mfr # 53YR28
Zoro # G2614689
original price:
$3.88
12% off
new price: $3.39
/ea
$3.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Drive Size 1/4 in
- Socket Type Deep
- SAE or Metric SAE
- Number of Points 6
- Overall Length 2 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Drive Size | 1/4 in |
Overall Length | 2 in |
Size | 1/2" |
Socket Depth | Deep |
Socket Sizes | 1/2 in |
Socket Size | 1/2 in |
Description
Socket, Socket Size 1/2 in, 6-Point, Alloy Steel, Chrome, Deep, Hand, Drive Size 1/4 in, SAE, Impact Rated No, Bolt Clearance 8.8 mm, Standards ASME B107.110-2012
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PERFORMANCE TOOL 3-Pc 3/8 In Dr. Extension Bar Set, W38155 (W38155)
- CRAFTSMAN Extension, 3-pc 3/8" Drive Locking Exten 3/8" Dr, Full Polish Chrome (CMMT43355)
- MITUTOYO Micrometer, Outside, 13" (103-189)
- OSG Jobber Drill, 5.56mm, 140, Carbide (HP255-2189)
- WESTWARD 1/4 in Drive, 9/32" Hex SAE Socket, 6 Points (53YR23)
- WESTWARD 1/4 in Drive, 1/4" Hex SAE Socket, 6 Points (53YR22)
- WESTWARD 1/4 in Drive, 11/32" Hex SAE Socket, 6 Points (53YR25)
- WESTWARD 1/2 in Drive, 24mm Hex Metric Socket, 6 Points (53YV15)
- WESTWARD 3/4 in Drive, 2" 6 pt SAE Socket, 6 Points (10E314)
- WESTWARD 1/2 in Drive, 29mm 6 pt Metric Socket, 6 Points (10E224)
- KD TOOLS 1/2" Drive, Deep Socket Set, SAE Socket (80733)
- Westward Sockets & Ratchets