Shop All Sockets
Westward
1/4 in Drive, 11mm Triple Square Metric Socket, 12 Points
Mfr # 53YR61
Zoro # G2614853
original price:
$3.65
12% off
new price: $3.19
/ea
$3.19
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Drive Size 1/4 in
- Socket Type Deep
- SAE or Metric Metric
- Number of Points 12
- Overall Length 2 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Drive Size | 1/4 in |
Overall Length | 2 in |
Size | 11mm |
Socket Depth | Deep |
Socket Sizes | 11mm |
Socket Size | 11 mm |
Description
Socket, Socket Size 11 mm, 12-Point, Alloy Steel, Chrome, Deep, Hand, Drive Size 1/4 in, Metric, Impact Rated No, Bolt Clearance 7.7 mm, Standards ASME B107.110-2012
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WRIGHT TOOL Ratcheting Flare Nut Wrench 7 Piece Set (1640)
- DEWALT Marking Chalk, Standard, Red, 8 oz. (DWHT47048L)
- DRILL AMERICA 3/8"-90 HSS Single Flute Countersink (DEWSFC3/8-90)
- CLE-LINE 135° Heavy-Duty Jobber Length Drill Cle-Line 1878 Black & Gold HSS RHS/RHC #58 (C18111)
- WESTWARD 1/4 in Drive, 4.5mm Triple Square Metric Socket, 12 Points (53YR53)
- WESTWARD 1/4 in Drive, 8mm Triple Square Metric Socket, 12 Points (53YR58)
- WESTWARD 1/4 in Drive, 9mm Triple Square Metric Socket, 12 Points (53YR59)
- WESTWARD 3/4 in Drive, 1-3/8" 6 pt SAE Socket, 6 Points (10E280)
- WESTWARD 3/8 in Drive, 3/4" Triple Square SAE Socket, 12 Points (53YT09)
- WESTWARD 3/4 in Drive, 15/16" 6 pt SAE Socket, 6 Points (10E273)
- WESTWARD 3/8 in Drive, 9/32" 12 pt SAE Socket, 12 Points (10E890)
- Westward Sockets