Shop All Sockets
Westward
1/4 in Drive, 11mm Triple Square Metric Socket, 12 Points
Mfr # 53YR17
Zoro # G2614661
product price: $1.99
/ea
$1.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Drive Size 1/4 in
- Socket Type Standard
- SAE or Metric Metric
- Number of Points 12
- Overall Length 1 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Drive Size | 1/4 in |
Overall Length | 1 in |
Size | 11mm |
Socket Sizes | 11mm |
Socket Depth | Standard |
Socket Size | 11 mm |
Details
Socket Type | Standard |
SAE or Metric | Metric |
Number of Points | 12 |
Material | Alloy Steel |
Finish | Chrome |
Output Type | Triple Square |
Standards | ASME B107.110-2012 |
Item | Socket |
Drive Type | Hand |
Tether Capable | Tether Capable |
Impact Rated | No |
Measurement Type | Metric |
Tether Style | Tether Capable |
Tether Ready | Yes |
Insulated | No |
Non-Sparking | No |
Socket Shape | 12-Point |
Locking | No |
Description
Socket, Socket Size 11 mm, 12-Point, Alloy Steel, Chrome, Standard, Hand, Drive Size 1/4 in, Metric, Impact Rated No, Standards ASME B107.110-2012
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WRIGHT TOOL Speeder 3/8" Drive Speeder - 16-1/2 (3445L)
- OSG Spiral Point Tap Plug, 3 Flutes (2881205)
- KO-KEN Bit Socket TORX T30 50mm 3/8 Sq. Drive (3025.50-T30)
- KRAFT TOOL Walking Groover, 10" x 3-1/2" 3/8"R (CC373-01)
- WESTWARD 1/4 in Drive, 8mm Triple Square Metric Socket, 12 Points (53YR14)
- WESTWARD 1/4 in Drive, 7mm Triple Square Metric Socket, 12 Points (53YR13)
- WESTWARD 1/4 in Drive, 4mm Triple Square Metric Socket, 12 Points (53YR08)
- WESTWARD 1 in Drive, 2" 12 pt SAE Socket, 12 Points (45J225)
- WESTWARD 1/2 in Drive, 13/16" 12 pt SAE Socket, 12 Points (10E216)
- WESTWARD 3/4 in Drive, 1-1/2" 12 pt SAE Socket, 12 Points (5MX86)
- TEKTON 1/2 Inch Drive x 19 mm Deep 6-Point Socket (SHD23119)
- Westward Sockets & Ratchets