Shop All Sockets
Westward
1/4 in Drive, 10mm Triple Square Metric Socket, 12 Points
Mfr # 53YR60
Zoro # G2618502
product price: $2.99
/ea
$2.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Drive Size 1/4 in
- Socket Type Deep
- SAE or Metric Metric
- Number of Points 12
- Overall Length 2 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Drive Size | 1/4 in |
Overall Length | 2 in |
Size | 10mm |
Socket Sizes | 10mm |
Socket Depth | Deep |
Socket Size | 10 mm |
Description
Socket, Socket Size 10 mm, 12-Point, Alloy Steel, Chrome, Deep, Hand, Drive Size 1/4 in, Metric, Impact Rated No, Bolt Clearance 7.2 mm, Standards ASME B107.110-2012
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WIHA Precision Screwdriver Set, Torx(R), 8 pcs (26799)
- WILTON C-Clamp, 1-3/8", Steel, Extra HD, 5600 lb. (1-FC)
- K-TOOL INTERNATIONAL Pick, Straight, Neon Green (KTI-70076)
- MILWAUKEE TOOL Storage Bag for Track Saw Guide Rails (48-08-0576)
- WESTWARD 1/4 in Drive, 4mm Triple Square Metric Socket, 12 Points (53YR52)
- WESTWARD 1/4 in Drive, 5mm Triple Square Metric Socket, 12 Points (53YR54)
- WESTWARD 1/4 in Drive, 4.5mm Triple Square Metric Socket, 12 Points (53YR53)
- WESTWARD 3/8 in Drive, 6mm Hex Metric Socket, 6 Points (53YT49)
- WESTWARD 3/4 in Drive, 1-1/16" 12 pt SAE Socket, 12 Points (5MX79)
- WESTWARD 1/2 in Drive, 13/16" Triple Square SAE Socket, 12 Points (53YU51)
- WILLIAMS 1/2 Dr Ratchet Chrome 15 in OAL (S-52EHLA)
- Westward Sockets & Ratchets