Shop All Sockets
Westward
1/4 in Drive, 10mm Hex Metric Socket, 6 Points
Mfr # 53YR38
Zoro # G2765362
original price:
$3.15
8% off
new price: $2.89
/ea
$2.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Drive Size 1/4 in
- Socket Type Deep
- SAE or Metric Metric
- Number of Points 6
- Overall Length 2 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Drive Size | 1/4 in |
Overall Length | 2 in |
Size | 10mm |
Socket Depth | Deep |
Socket Sizes | 10mm |
Socket Size | 10 mm |
Description
Socket, Socket Size 10 mm, 6-Point, Alloy Steel, Chrome, Deep, Hand, Drive Size 1/4 in, Metric, Impact Rated No, Bolt Clearance 7.2 mm, Standards ASME
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- POSI LOCK Hammer (10562)
- FEIN Circular Saw Blades, Mild Steel, 9 in (63502009540)
- SUPERCUT 72.5 L, 0.125 W, 0.025 Thick, Carbon Steel (402933)
- POWERMATIC Accu-Fence Assembly for PM2000B (2195079B)
- WESTWARD 1/4 in Drive, 5.5mm Hex Metric Socket, 6 Points (53YR33)
- WESTWARD 1/4 in Drive, 8mm Hex Metric Socket, 6 Points (53YR36)
- WESTWARD 1/4 in Drive, 6mm Hex Metric Socket, 6 Points (53YR34)
- WESTWARD 3/8 in Drive, 9/32" Hex SAE Socket, 6 Points (53YR64)
- WESTWARD 3/8 in Drive, 6mm Triple Square Metric Socket, 12 Points (53YT14)
- WESTWARD 1 in Drive, 1-5/8" 12 pt SAE Socket, 12 Points (45J220)
- MILWAUKEE TOOL SHOCKWAVE Lineman's 6 Point 9/16 in. and 3/4 in. 2-in-1 Socket (49-66-5111)
- Westward Sockets & Ratchets