Shop All Socket Sets
Westward
1/4 in, 3/8 in, 1/2 in Drive Metric, SAE, 128 pcs
Mfr # 33HD78
Zoro # G9976197
product price: $298.99
/ea
Free Shipping & Returns
$298.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Finish Chrome
- Socket Size Range 4 mm to 24 mm, 5/32 in to 15/16 in
- Flex Socket Point Styles Included None
- Std. Socket Point Styles Included 6, 12
- Impact Rated No
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Westward
- MFR # 33HD78
- Zoro # G9976197
- UPC # 190735812884
- Country of Origin Multiple
- Category Socket Sets
Dimensions
Socket Size Range | 4 mm to 24 mm, 5/32 in to 15/16 in |
Drive Size | 1/4 in, 3/8 in, 1/2 in |
Standard Socket Style/Size | Standard 12-Point: 3/8 in, 7/16 in, 1/2 in, 9/16 in, 5/8 in, 11/16 in, 3/4 in, 13/16 in, 9 mm, 10 mm, 11 mm, 12 mm, 13 mm, 14 mm, 15 mm, 16 mm, 17 mm, 18 mm, Standard 12-Point: 5/8 in, 3/4 in, 13/16 in, 7/8 in, 15/16 in, 19mm, 21 mm, 22 mm, 23 mm, 24 mm, Standard 6-Point: 5/32 in, 3/16 in, 7/32 in, 1/4 in, 9/32 in, 5/16 in, 11/32 in, 3/8 in, 7/16 in, 1/2 in, 4 mm, 5 mm, 6 mm, 7 mm, 8 mm, 9 mm, 10 mm, 11 mm, 12 mm, 13 mm, Standard 8-Point: /4 in, 5/16 in, 3/8 in |
Standard Socket Size | 4 mm, 3/16 in, 5 mm, 7/32 in, 6 mm, 1/4 in, 7 mm, 9/32 in, 5/16 in, 8 mm, 11/32 in, 9 mm, 3/8 in, 10 mm, 11 mm, 7/16 in, 12 mm, 1/2 in, 13 mm, 14 mm, 9/16 in, 15 mm, 5/8 in, 16 mm, 17 mm, 11/16 in, 18 mm, 19 mm, 3/4 in, 20 mm, 13/16 in, 21 mm, 22 mm, 7/8 in, 23 mm, 15/16 in, 24 mm |
Deep Socket Size | 4 mm, 3/16 in, 5 mm, 7/32 in, 6 mm, 1/4 in, 7 mm, 9/32 in, 5/16 in, 8 mm, 11/32 in, 9 mm, 3/8 in, 10 mm, 11 mm, 7/16 in, 12 mm, 1/2 in, 13 mm, 14 mm, 9/16 in, 15 mm, 5/8 in, 16 mm, 11/16 in, 3/4 in, 13/16 in |
Container Length | 17 9/32 in |
Deep Socket Style/Size | Deep 12-Point: 3/8 in, 7/16 in, 1/2 in, 9/16 in, 5/8 in, 11/16 in, 3/4 in, 13/16 in, 9 mm, 10 mm, 11 mm, 12 mm, 13 mm, 14 mm, 15 mm, 16 mm, Deep 6-Point: 3/16 in, 7/32 in, 1/4 in, 9/32 in, 5/16 in, 11/32 in, 3/8 in, 7/16 in, 1/2 in, 4 mm, 5 mm, 6 mm, 7 mm, 8 mm, 9 mm, 10 mm, 11 mm, 12 mm, 13 mm |
Container Width | 11 5/8 in |
Container Height | 3 19/32 in |
Socket Size | 5/32 in, 4 mm, 3/16 in, 5 mm, 7/32 in, 6 mm, 1/4 in, 7 mm, 9/32 in, 5/16 in, 8 mm, 11/32 in, 9 mm, 3/8 in, 10 mm, 11 mm, 7/16 in, 12 mm, 1/2 in, 13 mm |
Description
Product details about the WESTWARD - 33HD78 Socket Wrench Set.
A socket wrench set consists of a handle or wrench with a ratcheting mechanism and interchangeable sockets of different sizes. This versatile tool enables users to tighten or loosen nuts and bolts efficiently, offering adaptability and convenience across a wide range of applications.
The WESTWARD - 33HD78 Socket Wrench Set is a comprehensive tool set designed for various applications. It includes a wide range of socket sizes, from 4 mm to 24 mm and 5/32 in to 15/16 in, suitable for both metric and SAE measurements. The set features standard sockets with different point styles including 12-point, 6-point, and 8-point shapes. Additionally, it comes with deep sockets that provide extended reach when needed.
Crafted with a chrome finish, this socket wrench set offers durability and resistance against corrosion. The hand drive type allows users to apply the necessary torque for their tasks effectively. This set also includes combination wrenches which can be used alongside the sockets for added versatility.
Packaged in a dust-resistant plastic case measuring at a length of 17-9/32 inches, width of 11-5/8 inches and height of 3-19/32 inches; this container provides an organized storage solution while protecting your tools from external elements. With its tether capable feature on certain items such as drive tools and wrenches, you can secure your tools during usage or transport conveniently.
This extensive kit comprises of total number of pieces being128 including pear head ratchets in varying sizes (1/2 inch drive size), magnetic spinner handle (1/4 inch drive size), extensions (1/4 inch &3/8 inch drive size) among others all housed within the blow molded case provided.
Please note that while this product is not rated for impact use nor insulated or non-sparking; it adheres to ASME standards ensuring its quality build suitable for general work requirements.
A socket wrench set consists of a handle or wrench with a ratcheting mechanism and interchangeable sockets of different sizes. This versatile tool enables users to tighten or loosen nuts and bolts efficiently, offering adaptability and convenience across a wide range of applications.
The WESTWARD - 33HD78 Socket Wrench Set is a comprehensive tool set designed for various applications. It includes a wide range of socket sizes, from 4 mm to 24 mm and 5/32 in to 15/16 in, suitable for both metric and SAE measurements. The set features standard sockets with different point styles including 12-point, 6-point, and 8-point shapes. Additionally, it comes with deep sockets that provide extended reach when needed.
Crafted with a chrome finish, this socket wrench set offers durability and resistance against corrosion. The hand drive type allows users to apply the necessary torque for their tasks effectively. This set also includes combination wrenches which can be used alongside the sockets for added versatility.
Packaged in a dust-resistant plastic case measuring at a length of 17-9/32 inches, width of 11-5/8 inches and height of 3-19/32 inches; this container provides an organized storage solution while protecting your tools from external elements. With its tether capable feature on certain items such as drive tools and wrenches, you can secure your tools during usage or transport conveniently.
This extensive kit comprises of total number of pieces being128 including pear head ratchets in varying sizes (1/2 inch drive size), magnetic spinner handle (1/4 inch drive size), extensions (1/4 inch &3/8 inch drive size) among others all housed within the blow molded case provided.
Please note that while this product is not rated for impact use nor insulated or non-sparking; it adheres to ASME standards ensuring its quality build suitable for general work requirements.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DRILL AMERICA 1/4"x3/8" HSS 4 Flute Single End Center Cutting End Mill (DWCF308-CC)
- WESTWARD 1/2" Drive Socket Wrench Set SAE 26 Pieces 7/16 in to 1 1/4 in , Chrome (4LWZ8)
- CRAFTSMAN Wrenches, 9-16" 72 Tooth 12 Point SAE Re (CMMT42416)
- FEIN Carbon Brush (30711136002)
- WESTWARD 1/4" Drive Socket Set Metric 12 Pieces 3.5 mm to 12 mm , Chrome (53PN31)
- WESTWARD 1/4", 3/8", 1/2" Drive SAE, 3 pcs (54PR12)
- WESTWARD 1/4", 3/8" Drive Socket Set SAE, Metric 65 Pieces 3/16 in to 13/16 in, 4 mm to 19 mm , Chrome (53PN75)
- WESTWARD 3/8" Drive Socket Set Metric 6 Pieces 20 mm to 25 mm , Chrome (53PN46)
- WESTWARD 1/2" Drive Socket Set Metric 10 Pieces 22 mm to 32 mm , Chrome (53PN70)
- WESTWARD 1/2" Drive Socket Set SAE 11 Pieces 9/16 in to 1 1/8 in , Chrome (4LXC7)
- CTA MANUFACTURING 6 Pc. Egt Sensor Socket Set (5083)
- Westward Socket Sets