Shop All Shovels and Scoops
Westward
Not Applicable 14 ga Trenching Shovel, Steel Blade, 48 in L Natural Wood Handle
Mfr # 12U496
Zoro # G8477506
product price: $47.59
/ea
$47.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Blade Material Steel
- Handle Length 48 in
- Handle Material Wood
- Application For Use in Many Landscaping, Utility, Construction Situations, Such As Installing Pipes or Creating Drainage Systems
- Gauge 14 ga
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Westward
- MFR # 12U496
- Zoro # G8477506
- UPC # 190735740309
- Country of Origin China
- Category Shovels and Scoops
Dimensions
Handle Length | 48 in |
Blade Width | 4 in |
Blade Length | 11-1/4 in |
Overall Length | 59-1/4 in |
Details
Blade Material | Steel |
Handle Material | Wood |
Application | For Use in Many Landscaping, Utility, Construction Situations, Such As Installing Pipes or Creating Drainage Systems |
Gauge | 14 ga |
Blade Type | Trenching |
Color | Black |
Item | Trenching Shovel |
Handle Type | Straight |
Handle Color | Natural |
Corrosion Resistant | No |
Detachable Handle | No |
Blade Step | Standard Step |
Socket Type | Standard |
Blade Color | Black |
Non-Sparking | No |
Product Type | Standard Shovel |
ESD Safe | No |
Description
Trenching Shovel, Product Type Standard Shovel, Blade Type Trenching, Blade Material Steel, Number of Ribs Not Applicable, Blade Length 11 1/4 in, Blade Size Not Applicable, Blade Width 4 in, Gauge 14 ga, Blade Color Black, Handle Type Straight, Handle Material Wood, Handle Length 48 in, Handle Color Natural, Blade Step Standard Step, Corrosion Resistant No, Detachable Handle No, ESD Safe No, Non-Sparking No, Overall Length 59 1/4 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CAMELBAK Hydration Pack, 100 oz./3L, Camouflage (1718901000)
- CONTINENTAL Mop Sink Hose (CWH075-03F)
- VANISH Foam Cushion with Back, Realtree Edge Camo (5841)
- KOHLER Kit Blower Housing (20 027 13-S)
- WESTWARD #12 Scoop Shovel, Aluminum Blade, 27 in L Yellow Fiberglass Handle (12U492)
- WESTWARD Not Applicable 14 ga Round Point Shovel, Steel Blade, 48 in L Natural Wood Handle (1WG31)
- WESTWARD #2 16 ga Scoop Shovel, Steel Blade, 27 in L Natural Wood Handle (4LVR7)
- WESTWARD Not Applicable 14 ga Square Point Shovel, Steel Blade, 47-1/2 in L Yellow Fiberglass Handle (3YU83)
- WESTWARD Not Applicable 14 ga Round Point Shovel, Steel Blade, 48 in L Yellow Fiberglass Handle (3YU82)
- WESTWARD Not Applicable 14 ga Square Point Shovel, Steel Blade, 27 in L Yellow Fiberglass Handle (12V171)
- GEMPLERS Poly Grain Scoop with Wood Handle (GPSC-GRW)
- Westward Shovels and Scoops