Shop All Shovels and Scoops
Westward
Not Applicable 14 ga Garden Spade Shovel, Steel Blade, 46 -3/4 in L Yellow Fiberglass Handle
Mfr # 12V168
Zoro # G7542525
$24.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Blade Material Steel
- Handle Length 46 -3/4 in
- Handle Material Fiberglass
- Application Garden
- Gauge 14 ga
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Westward
- MFR # 12V168
- Zoro # G7542525
- UPC # 190735740323
- Country of Origin China
- Category Shovels and Scoops
Dimensions
Handle Length | 46 -3/4 in |
Blade Length | 12 in |
Blade Width | 7-1/4 in |
Overall Length | 58-1/4 in |
Details
Blade Material | Steel |
Handle Material | Fiberglass |
Application | Garden |
Item | Garden Spade Shovel |
Gauge | 14 ga |
Handle Type | Straight |
Handle Color | Yellow |
Blade Type | Garden Spade |
Corrosion Resistant | No |
Product Type | Standard Shovel |
Blade Step | Rear Rolled Step |
Non-Sparking | No |
Blade Color | Black |
Socket Type | Standard |
Detachable Handle | No |
ESD Safe | No |
Description
Garden Spade, Product Type Standard Shovel, Blade Type Garden Spade, Blade Material Steel, Number of Ribs Not Applicable, Blade Length 12 in, Blade Size Not Applicable, Blade Width 7 1/4 in, Gauge 14 ga, Blade Color Black, Handle Type Straight, Handle Material Fiberglass, Handle Length 46 3/4 in, Handle Color Yellow, Blade Step Rear Rolled, Corrosion Resistant No, Detachable Handle No, ESD Safe No, Non-Sparking No, Overall Length 58 1/4 in
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LINK HANDLES 30 in LPro DH Shovel Handle (66717)
- AFTERMARKET New Dipper Cylinder 140965A1 Fits Case Loader Backhoe 590Sl, 590Sm (HYI40-1400)
- MTD Switch-Solenoid (925-3001)
- MTD Atch Rzt-S Hitch K (19A70025100)
- WESTWARD #12 14 ga Grain Scoop, Aluminum Blade, 29-1/2 in L Natural Wood Handle (1WG35)
- WESTWARD Not Applicable 14 ga Standard Scoop Square Point Shovel, Steel Blade, 48 in L Natural Wood Handle (6YU35)
- WESTWARD Not Applicable 14 ga Square Point Shovel, Steel Blade, 48 in L Natural Wood Handle (1WG32)
- WESTWARD #10 16 ga Scoop Shovel, Aluminum Blade, 48 in L Yellow Fiberglass Handle (4LVR5)
- WESTWARD Not Applicable 14 ga Square Point Shovel, Steel Blade, 47-1/2 in L Yellow Fiberglass Handle (3YU83)
- WESTWARD #12 14 ga Grain Scoop, Aluminum Blade, 26-1/4 in L Yellow Fiberglass Handle (3YU77)
- KENYON 14 ga Trenching Shovel, Steel Blade, 48 in L Yellow Professional Grade Fiberglass Handle (89236)
- Westward Lawn & Garden Tools