Shop All Socket Sets
Westward
1/4" Drive Socket Wrench Set SAE, Metric 28 Pieces 3/16 in to 1/2 in, 4 mm to 13 mm , Chrome
Mfr # 33HD81
Zoro # G9976172
product price: $34.45
/ea
$34.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Measurement Type SAE, Metric
- Sockets Included (19) Standard 6-Point, (7) Deep 6-Point
- Tether Capable Tether Capable
- Ratchets Included Pear Head 5-1/2 in
- Flex Socket Point Styles Included None
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Westward
- MFR # 33HD81
- Zoro # G9976172
- UPC # 190735812914
- Country of Origin Multiple
- Category Socket Sets
Dimensions
Drive Size | 1/4" |
Socket Size Range | 3/16 in to 1/2 in, 4 mm to 13 mm |
Standard Socket Size | 4 mm, 3/16 in, 5 mm, 7/32 in, 6 mm, 1/4 in, 7 mm, 9/32 in, 5/16 in, 8 mm, 11/32 in, 9 mm, 3/8 in, 10 mm, 11 mm, 7/16 in, 12 mm, 1/2 in, 13 mm |
Standard Socket Style/Size | Standard 6-Point: 3/16 in, 7/32 in, 1/4 in, 9/32 in, 5/16 in, 11/32 in, 3/8 in, 7/16 in, 1/2 in, 4 mm, 5 mm, 6 mm, 7 mm, 8 mm, 9 mm, 10 mm, 11 mm, 12 mm, 13 mm |
Deep Socket Size | 1/4 in, 9/32 in, 5/16 in, 11/32 in, 3/8 in, 7/16 in, 1/2 in |
Socket Size | 1/2 in, 1/4 in, 10 mm, 11 mm, 11/32 in, 12 mm, 13 mm, 3/16 in, 3/8 in, 4 mm, 5 mm, 5/16 in, 6 mm, 7 mm, 7/16 in, 7/32 in, 8 mm, 9 mm, 9/32 in |
Deep Socket Style/Size | Deep 6-Point: 1/4 in, 9/32 in, 5/16 in, 11/32 in, 3/8 in, 7/16 in, 1/2 in |
Description
Product details about the WESTWARD - 33HD81 Socket Wrench Set.
A socket wrench set consists of a handle or wrench with a ratcheting mechanism and interchangeable sockets of different sizes. This versatile tool enables users to tighten or loosen nuts and bolts efficiently, offering adaptability and convenience across a wide range of applications.
The WESTWARD - 33HD81 Socket Wrench Set is a comprehensive toolset designed for various applications. It includes both standard and deep sockets, with sizes ranging from 3/16 in to 1/2 in and 4 mm to 13 mm. The set features a total of nineteen standard sockets and seven deep sockets, providing versatility for different tasks. Each socket has a six-point shape, suitable for most common bolt heads.
Constructed from alloy steel, the tools are built to resist corrosion effectively. They have been finished with chrome for added durability and longevity. The pear-shaped head on the included ratchet allows for minimal arc swing of just five degrees, making it adequate even in tight spaces where movement may be restricted.
This set comes complete with twenty-eight pieces including a pear head ratchet measuring at 5-1/2 inches and a drive extension of three inches. All items are neatly packed into a dust-resistant plastic case that's designed to keep your tools organized and protected when not in use. Notably, this set is tether capable which can be beneficial if you're working at height or in situations where dropping tools could cause damage or injury.
The WESTWARD - 33HD81 Socket Wrench Set does not include flex sockets or socket bits but does come equipped with drive tools that are also tether ready. This product adheres to ASME standards indicating its quality build and design integrity.
A socket wrench set consists of a handle or wrench with a ratcheting mechanism and interchangeable sockets of different sizes. This versatile tool enables users to tighten or loosen nuts and bolts efficiently, offering adaptability and convenience across a wide range of applications.
The WESTWARD - 33HD81 Socket Wrench Set is a comprehensive toolset designed for various applications. It includes both standard and deep sockets, with sizes ranging from 3/16 in to 1/2 in and 4 mm to 13 mm. The set features a total of nineteen standard sockets and seven deep sockets, providing versatility for different tasks. Each socket has a six-point shape, suitable for most common bolt heads.
Constructed from alloy steel, the tools are built to resist corrosion effectively. They have been finished with chrome for added durability and longevity. The pear-shaped head on the included ratchet allows for minimal arc swing of just five degrees, making it adequate even in tight spaces where movement may be restricted.
This set comes complete with twenty-eight pieces including a pear head ratchet measuring at 5-1/2 inches and a drive extension of three inches. All items are neatly packed into a dust-resistant plastic case that's designed to keep your tools organized and protected when not in use. Notably, this set is tether capable which can be beneficial if you're working at height or in situations where dropping tools could cause damage or injury.
The WESTWARD - 33HD81 Socket Wrench Set does not include flex sockets or socket bits but does come equipped with drive tools that are also tether ready. This product adheres to ASME standards indicating its quality build and design integrity.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DRILL AMERICA 3-48 HSS Machine and Fraction Hand Tap Set (DWT54118)
- TITAN 38DR LCOKING SOCKET ADAPTOR (TIT15212)
- PFERD 8" Hand File - Smooth Cut (11041)
- WESTWARD Torque Wrench Head, Box End, 18mm (19ZC86)
- WESTWARD 3/8" Drive Socket Set Metric 14 Pieces 6 mm to 19 mm , Chrome (53PN47)
- WESTWARD 1/2" Drive Socket Wrench Set SAE 26 Pieces 3/8 in to 1 1/4 in , Chrome (4LXA6)
- WESTWARD 1/2" Drive Socket Set SAE 37 Pieces 3/8 in to 1 3/8 in , Chrome (53PN53)
- WESTWARD 1/4", 3/8", 1/2" Drive Socket Set SAE, Metric 86 Pieces 4 mm to 25 mm, 5/32 in to 1 in , Chrome (53PN73)
- WESTWARD 1/2" Drive Socket Set SAE 10 Pieces 3/8 in to 15/16 in , Chrome (53PN61)
- WESTWARD 3/8" Drive Socket Set Metric 23 Pieces 6 mm to 25 mm , Chrome (53PN36)
- MILWAUKEE TOOL 1/4 in, 3/8 in Drive Torx, 13 pcs (48-22-9532)
- Westward Socket Sets