Shop All Socket Sets
Westward
1/4" Drive Socket Set SAE 23 Pieces 5/32 in to 1/2 in , Chrome
Mfr # 53PN23
Zoro # G2571340
product price: $34.89
/ea
$34.89
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Impact Rated No
- Socket Size Range 5/32 in to 1/2 in
- Drive Size 1/4"
- Std. Socket Point Styles Included 12
- Sockets Included (10) Deep 12-Point, (10) Standard 12-Point
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Westward
- MFR # 53PN23
- Zoro # G2571340
- UPC # 190735949337
- Country of Origin China
- Category Socket Sets
Dimensions
Socket Size Range | 5/32 in to 1/2 in |
Drive Size | 1/4" |
Standard Socket Style/Size | Standard 12-Point: 5/32 in, 3/16 in, 7/32 in, 1/4 in, 9/32 in, 5/16 in, 11/32 in, 3/8 in, 7/16 in, 1/2 in |
Deep Socket Size | 5/32 in, 3/16 in, 7/32 in, 1/4 in, 9/32 in, 5/16 in, 11/32 in, 3/8 in, 7/16 in, 1/2 in |
Standard Socket Size | 5/32 in, 3/16 in, 7/32 in, 1/4 in, 9/32 in, 5/16 in, 11/32 in, 3/8 in, 7/16 in, 1/2 in |
Deep Socket Style/Size | Deep 12-Point: 5/32 in, 3/16 in, 7/32 in, 1/4 in, 9/32 in, 5/16 in, 11/32 in, 3/8 in, 7/16 in, 1/2 in |
Socket Size | 1/2 in, 1/4 in, 11/32 in, 3/16 in, 3/8 in, 5/16 in, 5/32 in, 7/16 in, 7/32 in, 9/32 in |
Description
Product details about the WESTWARD - 53PN23 Socket Set.
A socket set is a versatile toolkit comprising various sized sockets and ratchets designed to fit a range of nuts and bolts. It's a must-have for any industry professional, offering a comprehensive selection of tools housed neatly in a compact case for easy organization and portability.
The WESTWARD - 53PN23 Socket Set is a comprehensive collection of SAE measurement type sockets, designed to cater to various hand drive requirements. The set includes both standard and deep sockets in sizes ranging from 5/32 in to 1/2 in. Each socket features a 12-point style, providing adequate contact points for improved torque application. With this range of sizes and styles, the set is suitable for diverse tasks requiring different socket depths and dimensions.
Crafted from alloy steel, the sockets are built to withstand rigorous use while maintaining their integrity over time. They feature a chrome finish that not only enhances their aesthetic appeal but also offers corrosion resistance, contributing towards longevity even under conditions that might otherwise lead to rusting or degradation. Despite being non-sparking and non-insulated, these sockets have been manufactured according to ASME standards ensuring they meet quality expectations.
This 23-piece set comes neatly packed in a dust-resistant plastic case which aids organization and easy storage. It includes tether capable drive tools making it compatible with tether ready applications if required by your work environment. Additionally, the round head ratchet included has an impressive count of 84 geared teeth allowing for a minimum arc swing of just five degrees – beneficial when working in tight spaces where movement may be restricted.
Please note that while this set does include deep sockets as well as standard ones; flex sockets, wrenches or socket bits are not part of the package.
A socket set is a versatile toolkit comprising various sized sockets and ratchets designed to fit a range of nuts and bolts. It's a must-have for any industry professional, offering a comprehensive selection of tools housed neatly in a compact case for easy organization and portability.
The WESTWARD - 53PN23 Socket Set is a comprehensive collection of SAE measurement type sockets, designed to cater to various hand drive requirements. The set includes both standard and deep sockets in sizes ranging from 5/32 in to 1/2 in. Each socket features a 12-point style, providing adequate contact points for improved torque application. With this range of sizes and styles, the set is suitable for diverse tasks requiring different socket depths and dimensions.
Crafted from alloy steel, the sockets are built to withstand rigorous use while maintaining their integrity over time. They feature a chrome finish that not only enhances their aesthetic appeal but also offers corrosion resistance, contributing towards longevity even under conditions that might otherwise lead to rusting or degradation. Despite being non-sparking and non-insulated, these sockets have been manufactured according to ASME standards ensuring they meet quality expectations.
This 23-piece set comes neatly packed in a dust-resistant plastic case which aids organization and easy storage. It includes tether capable drive tools making it compatible with tether ready applications if required by your work environment. Additionally, the round head ratchet included has an impressive count of 84 geared teeth allowing for a minimum arc swing of just five degrees – beneficial when working in tight spaces where movement may be restricted.
Please note that while this set does include deep sockets as well as standard ones; flex sockets, wrenches or socket bits are not part of the package.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PORTER-CABLE PORTER-CABLE PC1500HG Heat Gun, 120 V, 19 cfm, 6 ft L Cord (PC1500HG)
- PROTO Combination Wrench, SAE, 9/32in Size (J1209EFS)
- DRILL AMERICA m22x1 Carbon Steel Hex Die (DWTSMH22X1)
- PROTO 1/4" Drive, Ratchet Repair Kit (J4749XLRK)
- WESTWARD 1/4" Drive Socket Set Metric 12 Pieces 3.5 mm to 12 mm , Chrome (53PN29)
- WESTWARD 1/4" Drive Socket Set Metric 27 Pieces 3.5 mm to 12 mm , Chrome (53PN24)
- WESTWARD 1/4", 3/8", 1/2" Drive SAE, 5 pcs (54PR15)
- WESTWARD 1/2" Drive Socket Wrench Set SAE, Metric 26 Pieces 14 mm to 32 mm, 7/16 in to 1 1/4 in , Chrome (4PM03)
- WESTWARD 3/8" Drive Socket Set Metric 23 Pieces 6 mm to 25 mm , Chrome (53PN36)
- WESTWARD 3/8" Drive Socket Set Metric 14 Pieces 6 mm to 19 mm , Chrome (53PN47)
- KO-KEN 3/8 Sq. Dr. Socket set Z-series 15 pieces (3285ZA-72T)
- Westward Socket Sets