Shop All Socket Sets
Westward
1/4" Drive Socket Set SAE 10 Pieces 5/32 in to 1/2 in , Chrome
Mfr # 53PN27
Zoro # G1574802
product price: $9.89
/ea
$9.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Ratchets Included None
- Flex Socket Point Styles Included None
- Std. Socket Point Styles Included 12
- Socket Size Range 5/32 in to 1/2 in
- Finish Chrome
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Westward
- MFR # 53PN27
- Zoro # G1574802
- UPC # 190735948309
- Country of Origin China
- Category Socket Sets
Dimensions
Socket Size Range | 5/32 in to 1/2 in |
Drive Size | 1/4" |
Standard Socket Size | 1/2 in, 1/4 in, 11/32 in, 3/16 in, 3/8 in, 5/16 in, 5/32 in, 7/16 in, 7/32 in, 9/32 in |
Socket Size | 1/2 in, 1/4 in, 11/32 in, 3/16 in, 3/8 in, 5/16 in, 5/32 in, 7/16 in, 7/32 in, 9/32 in |
Standard Socket Style/Size | Standard 12-Point: 5/32 in, 3/16 in, 7/32 in, 1/4 in, 9/32 in, 5/16 in, 11/32 in, 3/8- in, 7/16 in, 1/2 in |
Description
Socket Set, Standard Socket Count/Style (10) 12-Point, Standard Socket Style/Size Standard 12-Point: 5/32 in, 3/16 in, 7/32 in, 1/4 in, 9/32 in, 5/16 in, 11/32 in, 3/8- in, 7/16 in, 1/2 in, Deep Socket Count/Style None, Flex Socket Count/Style None, Hand, Drive Size 1/4 in, SAE, 12-Point, Chrome
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CRESCENT NICHOLSON 6" Triangle Single Cut Double Extra Slim Taper File - Boxed (15024NN)
- WESTWARD 1/2" Drive Socket Bit Set, SAE, 8 pcs (54TM75)
- OSG Spiral Point Tap, Plug 3 Flutes (1758408)
- BETA Socket End Wrench, Size 12 x 12mm, 6 pt. (933)
- WESTWARD 3/8" Drive Socket Set SAE 9 Pieces 1/4 in to 5/8 in , Chrome (53PN41)
- WESTWARD 3/8" Drive Socket Set Metric 23 Pieces 6 mm to 25 mm , Chrome (53PN36)
- WESTWARD 1/2" Drive Socket Set SAE 37 Pieces 3/8 in to 1 3/8 in , Chrome (53PN53)
- WESTWARD 3/4" Drive Socket Wrench Set SAE 21 Pieces 19 mm to 50 mm , Chrome (4YP83)
- WESTWARD 1/4", 3/8", 1/2" Drive Socket Set SAE, Metric 86 Pieces 4 mm to 25 mm, 5/32 in to 1 in , Chrome (53PN73)
- WESTWARD 3/8 in Drive Socket Wrench Set Metric, SAE 23 Pieces 1/4 in to 3/4 in, 8 mm to 19 mm , Chrome (33M312)
- KT PRO TOOLS 3/8" Drive Metric, 13 pcs (A3501MR)
- Westward Sockets & Ratchets