Shop All Socket Sets
Westward
1/4" Drive Socket Set Metric 27 Pieces 3.5 mm to 12 mm , Chrome
Mfr # 53PN24
Zoro # G2614232
product price: $35.79
/ea
$35.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Sockets Included (12) Deep 12-Point, (12) Standard 12-Point
- Measurement Type Metric
- Std. Socket Point Styles Included 12
- Socket Size Range 3.5 mm to 12 mm
- Number of Pieces 27
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Westward
- MFR # 53PN24
- Zoro # G2614232
- UPC # 190735950517
- Country of Origin China
- Category Socket Sets
Dimensions
Socket Size Range | 3.5 mm to 12 mm |
Drive Size | 1/4" |
Standard Socket Size | 3 1/2 mm, 4 mm, 4 1/2 mm, 5 mm, 5 1/2 mm, 6 mm, 7 mm, 8 mm, 9 mm, 10 mm, 11 mm, 12 mm |
Standard Socket Style/Size | Standard 12-Point: 3.5 mm, 4 mm, 4.5 mm, 5mm, 5.5 mm, 6 mm, 7 mm, 8 mm, 9 mm, 10 mm, 11 mm, 12 mm |
Deep Socket Size | 3 1/2 mm, 4 mm, 4 1/2 mm, 5 mm, 5 1/2 mm, 6 mm, 7 mm, 8 mm, 9 mm, 10 mm, 11 mm, 12 mm |
Deep Socket Style/Size | Deep 12-Point: 3.5 mm, 4 mm, 4.5 mm, 5mm, 5.5 mm, 6 mm, 7 mm, 8 mm, 9 mm, 10 mm, 11 mm, 12 mm |
Socket Size | 10 mm, 11 mm, 12 mm, 3.5 mm, 4 mm, 4.5 mm, 5 mm, 5.5 mm, 6 mm, 7 mm, 8 mm, 9 mm |
Description
Product details about the WESTWARD - 53PN24 Socket Set.
A socket set is a versatile toolkit comprising various sized sockets and ratchets designed to fit a range of nuts and bolts. It's a must-have for any industry professional, offering a comprehensive selection of tools housed neatly in a compact case for easy organization and portability.
The WESTWARD - 53PN24 Socket Set is a comprehensive collection of metric sockets, designed to accommodate a variety of tasks. The set includes both standard and deep sockets in sizes ranging from 3.5 mm to 12 mm, providing versatility for different applications. Each socket size comes in two styles: Standard 12-Point and Deep 12-Point, offering flexibility based on the task at hand.
Constructed from durable alloy steel with a chrome finish, this socket set is built to resist corrosion and provide long-lasting use. The material's robustness contributes to the product's overall durability while its chrome finish adds an element of resistance against wear and tear. Each socket features a round head shape with standard type heads, suitable for hand drive types.
This set comprises of 27 pieces including (12) deep 12-point sockets and (12) standard 12-point sockets along with other necessary drive tools that are tether capable. All components come neatly packed in a dust-resistant plastic case which aids organization and portability. This product adheres to ASME standards indicating its quality construction and design efficiency.
A socket set is a versatile toolkit comprising various sized sockets and ratchets designed to fit a range of nuts and bolts. It's a must-have for any industry professional, offering a comprehensive selection of tools housed neatly in a compact case for easy organization and portability.
The WESTWARD - 53PN24 Socket Set is a comprehensive collection of metric sockets, designed to accommodate a variety of tasks. The set includes both standard and deep sockets in sizes ranging from 3.5 mm to 12 mm, providing versatility for different applications. Each socket size comes in two styles: Standard 12-Point and Deep 12-Point, offering flexibility based on the task at hand.
Constructed from durable alloy steel with a chrome finish, this socket set is built to resist corrosion and provide long-lasting use. The material's robustness contributes to the product's overall durability while its chrome finish adds an element of resistance against wear and tear. Each socket features a round head shape with standard type heads, suitable for hand drive types.
This set comprises of 27 pieces including (12) deep 12-point sockets and (12) standard 12-point sockets along with other necessary drive tools that are tether capable. All components come neatly packed in a dust-resistant plastic case which aids organization and portability. This product adheres to ASME standards indicating its quality construction and design efficiency.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CLEVELAND 4-Flute HSS Center Cutting Square Double End Mill Cleveland HD-4C Bright 3/8x3/8x3/4x3-1/2 (C41212)
- WESTWARD Ball Bearing Slides, 15 in. x 35mm, PR (GGS_51212)
- PANAVISE 5/16" Circuit Board Holder with None Base (315)
- GEARWRENCH 1/2" Drive Chain Wrench (2595D)
- WESTWARD 1/4 in, 3/8 in, 1/2 in Drive Metric, SAE, 128 pcs (33HD78)
- WESTWARD 3/8" Drive Socket Set Metric 6 Pieces 20 mm to 25 mm , Chrome (53PN52)
- WESTWARD 1/4" Drive Socket Set SAE, Metric 47 Pieces 3.5 mm to 12 mm, 5/32 in to 1/2 in , Chrome (53PN22)
- WESTWARD 1/2" Drive Socket Set Metric 10 Pieces 22 mm to 32 mm , Chrome (53PN70)
- WESTWARD 1/4" Drive Socket Set Metric 12 Pieces 3.5 mm to 12 mm , Chrome (53PN31)
- WESTWARD 1/2" Drive Socket Set Metric 12 Pieces 10 mm to 21 mm , Chrome (53PN67)
- TEKTON 3/8 Inch Drive 12-Point Socket and Ratchet Set with Rails, 74-Piece (1/4-1 in., 6-24 mm) (SKT13302)
- Westward Socket Sets