Shop All Socket Sets
Westward
1/4" Drive Socket Set Metric 12 Pieces 3.5 mm to 12 mm , Chrome
Mfr # 53PN32
Zoro # G1574839
original price:
$16.93
6% off
new price: $15.79
/ea
$15.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Std. Socket Point Styles Included None
- Flex Socket Point Styles Included None
- Ratchets Included None
- Sockets Included (12) Deep 12-Point
- Tether Capable Tether Capable
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Westward
- MFR # 53PN32
- Zoro # G1574839
- UPC # 190735948088
- Country of Origin China
- Category Socket Sets
Dimensions
Socket Size Range | 3.5 mm to 12 mm |
Drive Size | 1/4" |
Deep Socket Size | 10 mm, 11 mm, 12 mm, 3.5 mm, 4 mm, 4.5 mm, 5 mm, 5.5 mm, 6 mm, 7 mm, 8 mm, 9 mm |
Deep Socket Style/Size | Deep 12-Point: 10 mm, 11 mm, 12 mm, 3.5 mm, 4 mm, 4.5 mm, 5 mm, 5.5 mm, 6 mm, 7 mm, 8 mm, 9 mm |
Socket Size | 10 mm, 11 mm, 12 mm, 3.5 mm, 4 mm, 4.5 mm, 5 mm, 5.5 mm, 6 mm, 7 mm, 8 mm, 9 mm |
Description
Socket Set, Standard Socket Count/Style None, Deep Socket Count/Style (12) 12-Point, Deep Socket Style/Size Deep 12-Point: 10 mm, 11 mm, 12 mm, 3.5 mm, 4 mm, 4.5 mm, 5 mm, 5.5 mm, 6 mm, 7 mm, 8 mm, 9 mm, Flex Socket Count/Style None, Hand, Drive Size 1/4 in, Metric, 12-Point, Chrome
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MORSE Band Saw Blade, 6 ft. 8 in L, 1/4" W, 10 TPI, 0.025" Thick, Carbon Steel (ZHBAR10-6'8)
- J.W. WINCO GN617.1-6-M12X1.5-AK Indexing Plunger (617.1-6-M12X1.5-AK)
- PORTER-CABLE 22 degree Plastic Collated Framing Nailer (FR350B)
- CENTURY DRILL & TOOL Brite Drill Bit, 25/64 in. (22325)
- WESTWARD 1/2" Drive Socket Set Metric 12 Pieces 10 mm to 21 mm , Chrome (53PN71)
- WESTWARD 1/4", 3/8", 1/2" Drive Socket Set SAE, Metric 91 Pieces 1/2 in to 1 in, 4 mm to 25 mm , Chrome (53PN76)
- WESTWARD 3/8" Drive Socket Set Metric 14 Pieces 6 mm to 19 mm , Chrome (53PN51)
- WESTWARD 1/4 in, 3/8 in, 1/2 in Drive Metric, SAE, 128 pcs (33HD78)
- WESTWARD 1/2" Drive Socket Set Metric 12 Pieces 10 mm to 21 mm , Chrome (53PN69)
- WESTWARD 1/2" Drive Socket Wrench Set SAE, Metric 26 Pieces 14 mm to 32 mm, 7/16 in to 1 1/4 in , Chrome (4PM03)
- VIM PRODUCTS Dual Drive Deep Metric Sockets Set, 9Pc (VIMDDM400D)
- Westward Socket Sets