Shop All Bit Socket Sets
Westward
1/4" Drive Socket Bit Set, Torx, 8 pcs
Mfr # 54TN16
Zoro # G2766668
original price:
$15.57
6% off
new price: $14.59
/ea
$14.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Drive Size 1/4"
- Measurement Type Torx
- Finish Chrome
- SAE or Metric SAE
- Number of Pieces 8
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Westward
- MFR # 54TN16
- Zoro # G2766668
- UPC # 190735952856
- Country of Origin China
- Category Bit Socket Sets
Dimensions
Drive Size | 1/4" |
Overall Length | 1 9/16 in |
Tip Size | T10, T15, T20, T25, T27, T30, T7, T8 |
Socket Size | 1/4 in |
Description
Westward Tools' 54TN16 1/4 in. Drive Socket Bit Set is a comprehensive range of bits that will help you work on various fasteners. This bit set comes with tamper-resistant Torx sockets, so you can be sure that they are safe for use on live electrical equipment. It comprises 7 tamper-resistant Torx sockets in the following T10, T15, T20, T25, T27, T30 and T7. The chrome finish gives each socket good corrosion resistance and long life. The bits come in a 1/4" drive female square style with a length of 1 9/16". Whether you are working on automotive or electrical appliances, the Westward Tools 54TN16 1/4 in. Drive Socket Bit Set is the ideal choice for your next project.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EKLIND 9in. Cushion Grip T-Handle Hex Key 5/32in. (51910)
- OSG Spiral Point Tap Plug, 3 Flutes (1730301)
- GREY PNEUMATIC 3/4" Drive Impact Socket Chrome plated (3033MD)
- MILWAUKEE TOOL 3/4" HEX Demo 2" Scaling Chisel (48-62-3035)
- WESTWARD 1/4" Drive Socket Bit Set, Metric, 7 pcs (54TM15)
- WESTWARD 3/8" Drive Socket Bit Set, Metric, 15 pcs (54TM33)
- WESTWARD 1/4" Drive Socket Bit Set, SAE, 8 pcs (54TN85)
- WESTWARD 1/2" Drive Socket Bit Set, Metric, 6 pcs (54TN01)
- WESTWARD 3/8" Drive Socket Bit Set, Torx, 9 pcs (54TN42)
- WESTWARD 3/8" Drive Socket Bit Set, Metric, 6 pcs (54TM34)
- MAYHEW STEEL PRODUCTS TORX SOCKET BIT 12PC SET (MY16013)
- Westward Sockets & Ratchets