Shop All Bit Socket Sets
Westward
1/4" Drive Socket Bit Set, Torx, 6 pcs
Mfr # 54TN25
Zoro # G3373181
$12.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Drive Size 1/4"
- Measurement Type Torx
- Finish Chrome
- SAE or Metric SAE
- Number of Pieces 6
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Westward
- MFR # 54TN25
- Zoro # G3373181
- UPC # 190735955451
- Country of Origin China
- Category Bit Socket Sets
Dimensions
Drive Size | 1/4" |
Overall Length | 31/32 in |
Socket Size Range | E4 to E10 |
Tip Size | E 10, E 4, E 5, E 6, E 7, E 8 |
Socket Size | E10, E4, E5, E6, E7, E8 |
Standard Socket Size | E10, E4, E5, E6, E7, E8 |
Standard Socket Style/Size | E10, E4, E5, E6, E7, E8 |
Description
Socket Bit Set, Standard Socket Count/Style (6) Torx, Standard Socket Style/Size E10, E4, E5, E6, E7, E8, Deep Socket Count/Style None, Female Square, Drive Size 1/4 in, Torx, External Torx, Chrome
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KIPP Wing Grip D=10-32 A=38, H=18, Form: K, Plastic Black, Comp: Steel, Blue-Passivated, Cap: Gray (K0274.9A15)
- RIDGID Cross-Member W/Stand Stop (26798)
- CHICAGO PNEUMATIC 3/4" Pistol Grip Air Impact Wrench 1200 ft.-lb. (CP6763)
- AMPCO SAFETY TOOLS Metric Plain Hex Key, 8 mm Tip Size, 100 mm Long, 36 mm Short (WH-8MM)
- WESTWARD 3/8" Drive Socket Bit Set, Metric, 12 pcs (54TN94)
- WESTWARD 3/8" Drive Socket Bit Set, SAE, 8 pcs (54TM49)
- WESTWARD 3/8" Drive Socket Bit Set, Torx, 9 pcs (54TN42)
- WESTWARD 3/8" Drive Socket Bit Set, SAE, Metric, 13 pcs (54TL55)
- WESTWARD 1/2" Drive Socket Bit Set, SAE, 7 pcs (54TM84)
- WESTWARD 3/8" Drive Socket Bit Set, SAE, 12 pcs (54TN89)
- WESTWARD Bit Socket Set: 3/8 in Drive Size, 1 27/32 in Length, Metric/SAE, Alloy Steel, 27-Piece, Case (54TL64)
- Westward Sockets & Ratchets