Shop All Bit Socket Sets
Westward
1/4" Drive Socket Bit Set, SAE, 8 pcs
Mfr # 54TN95
Zoro # G3373988
product price: $9.99
/ea
$9.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Drive Size 1/4"
- Measurement Type SAE
- Finish Chrome
- SAE or Metric SAE
- Number of Pieces 8
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Westward
- MFR # 54TN95
- Zoro # G3373988
- UPC # 190735955956
- Country of Origin China
- Category Bit Socket Sets
Dimensions
Drive Size | 1/4" |
Overall Length | 1 9/16 in |
Tip Size | 1/4 in, 3/16 in, 5/32 in |
Socket Size | 1/4 in |
Description
Socket Bit Set, Tip Size 1/4 in, 3/16 in, 5/32 in, Tip Style Slotted, Overall Length 1 9/16 in, Drive Size 1/4 in, Number of Pieces 8, Alloy Steel, Chrome, SAE, Insulated No, For Screw Type Slotted
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MCGOWAN MFG CO McGowan 1205 FireStone Sport Axe- Sheath Sold Separately (1205)
- EAZYPOWER Square Recess Power Bit, Size R2, 6" (79388/B)
- KNIPEX Insulated Precision Slotted Screwdriver 3/32 in Round (9T 89933)
- MILWAUKEE TOOL Retaining Ring Plier, 0.038" Tip Diameter (48-22-6530)
- WESTWARD 1/4" Drive Socket Bit Set, Metric, 7 pcs (54TM15)
- WESTWARD 3/8" Drive Socket Bit Set, SAE, 8 pcs (54TM49)
- WESTWARD 1/4" Drive Socket Bit Set, SAE, 5 pcs (54TP01)
- WESTWARD 3/8" Drive Socket Bit Set, Metric, 12 pcs (54TN94)
- WESTWARD 1/4" Drive Socket Bit Set, Metric, 8 pcs (54TN90)
- WESTWARD 3/8" Drive Socket Bit Set, SAE, 4 pcs (54TN84)
- CAPRI TOOLS Long Hex Bit Socket Set, SAE, 7 pcs (30500-7HSL)
- Westward Bit Socket Sets