Shop All Bit Socket Sets
Westward
1/4" Drive Socket Bit Set, SAE, 8 pcs
Mfr # 54TN85
Zoro # G3374030
original price:
$10.19
53% off
new price: $4.75
/ea
$4.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Drive Size 1/4"
- Measurement Type SAE
- Finish Chrome
- SAE or Metric SAE
- Number of Pieces 8
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Westward
- MFR # 54TN85
- Zoro # G3374030
- Country of Origin China
- Category Bit Socket Sets
Dimensions
Drive Size | 1/4" |
Overall Length | 1 9/16 in |
Tip Size | #1, #2, #3 |
Socket Size | 1/4 in |
Description
Socket Bit Set, Tip Size #1, #2, #3, Tip Style Pozidriv, Overall Length 1 9/16 in, Drive Size 1/4 in, Number of Pieces 8, Alloy Steel, Chrome, SAE, Insulated No, For Screw Type Pozidriv
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VULCAN Wedge Wood Splitting Head 4Lbs (33393)
- HOUGEN-OGURA 7/16 in. X 5/8 in. Oblong Punch (75690)
- STEELMAN 1/2" Reversible Air Drill (1704)
- MILWAUKEE TOOL 3/4" Drive Deep Impact Socket 47 mm Size, Deep Socket, Black Phosphate (49-66-6422)
- WESTWARD 3/8" Drive Socket Bit Set, SAE, 6 pcs (54TM26)
- WESTWARD 1/2" Drive Socket Bit Set, Metric, 6 pcs (54TN01)
- WESTWARD 1/2" Drive Socket Bit Set, SAE, 7 pcs (1EZJ1)
- WESTWARD 1/2" Drive Socket Bit Set, Torx, 9 pcs (54TN57)
- WESTWARD 3/8" Drive Socket Bit Set, Metric, 12 pcs (54TN94)
- WESTWARD 3/8" Drive Socket Bit Set, Torx, 9 pcs (54TN42)
- WRIGHT TOOL Set 3/8" Dr 8 Pc Set - Hex Bit Skts w/St (353)
- Westward Sockets & Ratchets