Shop All Bit Socket Sets
Westward
1/4" Drive Socket Bit Set, SAE, 5 pcs
Mfr # 54TP01
Zoro # G3373960
original price:
$10.72
55% off
new price: $4.75
/ea
$4.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Drive Size 1/4"
- Measurement Type SAE
- Finish Chrome
- SAE or Metric SAE
- Number of Pieces 5
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Westward
- MFR # 54TP01
- Zoro # G3373960
- UPC # 190735955031
- Country of Origin China
- Category Bit Socket Sets
Dimensions
Drive Size | 1/4" |
Overall Length | 1 9/16 in |
Tip Size | R0, R1, R2 |
Socket Size | 1/4 in |
Description
Socket Bit Set, Tip Size R0, R1, R2, Tip Style Square, Overall Length 1 9/16 in, Drive Size 1/4 in, Number of Pieces 5, Alloy Steel, Chrome, SAE, Insulated No, For Screw Type Square
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GEARWRENCH 1-13/16" 12 Point Long Pattern Satin Combination Wrench (81821)
- PROTO 1/2 in Drive, 1/4" 6 pt SAE Socket, 6 Points (J5408H)
- MITUTOYO Ring Gage, .24" (177-207)
- STARRETT Inspection Block w/Case, 1 to 3 In (706AZ)
- WESTWARD 3/8" Drive Socket Bit Set, SAE, Metric, 13 pcs (54TL55)
- WESTWARD 1/4" Drive Socket Bit Set, Metric, 8 pcs (54TN90)
- WESTWARD 3/8" Drive Socket Bit Set, Metric, 12 pcs (54TN94)
- WESTWARD 1/2" Drive Socket Bit Set, Torx, 9 pcs (54TN47)
- WESTWARD 1/4" Drive Socket Bit Set, Metric, 7 pcs (54TM15)
- WESTWARD 1/2" Drive Socket Bit Set, SAE, 7 pcs (54TM84)
- POWERBUILT 7Pc 3/8" Drive SAE Hex Bit Socket Set (648661)
- Westward Bit Socket Sets