Shop All Bit Socket Sets
Westward
1/4" Drive Socket Bit Set, SAE, 4 pcs
Mfr # 54TN79
Zoro # G3373513
original price:
$11.09
1% off
new price: $10.95
/ea
$10.95
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Drive Size 1/4"
- Measurement Type SAE
- Finish Chrome
- SAE or Metric SAE
- Number of Pieces 4
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Westward
- MFR # 54TN79
- Zoro # G3373513
- UPC # 190735955666
- Country of Origin China
- Category Bit Socket Sets
Dimensions
Drive Size | 1/4" |
Overall Length | 1 9/16 in |
Tip Size | #0, #1, #2, #3 |
Socket Size | 1/4 in |
Description
The Westward 54TN79 1/4 in. Drive Socket Bit Set is a small but powerful set of tools that can help you complete all your tasks with ease. It is the perfect addition to any toolbox or workbench. This socket bit set has 6 pieces and each one features a female square drive. They come in a chrome finish and have a 1/4" drive size, so they are compatible with most power tools on the market today. The socket tips are Phillips type, while the piece count ranges from 2 to 25. If you're looking for an efficient way to get more done around the house, then the Westward 54TN79 1/4 in. Drive Socket Bit Set is just what you need.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CHICAGO-LATROBE 118° Silver & Deming Drill with 1/2 Reduced Shank Chicago-Latrobe 190F Steam Oxide HSS RHS/RHC 15/16 (52460)
- DAVIES Three Prong Clamp Knob, 5/16-18 Thread Size, 0.75"L, HR Phenolic (3040CG)
- DRILL AMERICA #7 Carbon Steel Screw Extractor (DEWEZ7)
- JOHNSON LEVEL & TOOL HD Magnetic Aluminum Box Level (9550-2400)
- WESTWARD 3/8" Drive Socket Bit Set, SAE, 12 pcs (54TM25)
- WESTWARD 1/2" Drive Socket Bit Set, SAE, 7 pcs (54TM84)
- WESTWARD 3/8" Drive Socket Bit Set, Metric, SAE, Torx, 16 pcs (54TN67)
- WESTWARD Bit Socket Set: 3/8 in Drive Size, 1 27/32 in Length, Metric/SAE, Alloy Steel, 27-Piece, Case (54TL64)
- WESTWARD 3/8" Drive Socket Bit Set, Metric, 6 pcs (54TM34)
- WESTWARD 1/4" Drive Socket Bit Set, Metric, 16 pcs (54TM03)
- GEARWRENCH 8 Piece 3/8" Drive Long Ball End Hex Bit Metric Socket Set (80573)
- Westward Bit Socket Sets