Shop All Bit Socket Sets
Westward
1/4" Drive Socket Bit Set, SAE, 11 pcs
Mfr # 54TL79
Zoro # G3372472
original price:
$18.94
6% off
new price: $17.75
/ea
$17.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Drive Size 1/4"
- Measurement Type SAE
- Finish Chrome
- SAE or Metric SAE
- Number of Pieces 11
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Westward
- MFR # 54TL79
- Zoro # G3372472
- UPC # 190735955185
- Country of Origin China
- Category Bit Socket Sets
Dimensions
Drive Size | 1/4" |
Overall Length | 1 37/64 in |
Tip Size | 1/16 in, 1/4 in, 1/8 in, 3/16 in, 3/32 in, 5/16 in, 5/32 in, 5/64 in, 7/32 in, 7/64 in, 9/64 in |
Socket Size | 1/4 in |
Description
This Westward 54TL79 1/4 in. Drive Socket Bit Set is a high-quality set of tools that will prove to be indispensable for your next project. It comes with 11 socket bits in a variety of sizes, from 1/16" to 9/64". The hex tip type makes it easier to access hard-to-reach spaces. Each bit has a female square drive and chrome finish. The 3 included sockets range from 1/16" to 5/32", so you have the right tool for the job at hand. When you need professional results, look no further than this Westward 54TL79 1/4 in. Drive Socket Bit Set.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- QLT BY MARSHALLTOWN Aluminum Hawk, 13 x 13 In, Wood Handle (AH659)
- WESTWARD Screw Extractor, Spiral Flute, Size #9 (2RUP7)
- BOSCH 1 1/8" Hex Drive Breaker Hammer, Narrow Chisel (HS2163)
- PRESCO Marking Flag, Orange, Blank, PVC, PK100 (2321O-200)
- WESTWARD 1/4" Drive Socket Bit Set, SAE, 7 pcs (54TL91)
- WESTWARD 3/8" Drive Socket Bit Set, SAE, 12 pcs (54TM25)
- WESTWARD 3/8" Drive Socket Bit Set, Metric, 15 pcs (54TM33)
- WESTWARD 1/2" Drive Socket Bit Set, Torx, 9 pcs (54TN57)
- WESTWARD 3/8" Drive Socket Bit Set, Torx, 9 pcs (54TN42)
- WESTWARD 3/8" Drive Socket Bit Set, SAE, 4 pcs (54TN84)
- BONDHUS ProHold Ball Bit Set, 8 pcs (31687)
- Westward Sockets & Ratchets