Shop All Bit Socket Sets
Westward
1/4" Drive Socket Bit Set, Metric, 8 pcs
Mfr # 54TN90
Zoro # G3373997
original price:
$10.72
55% off
new price: $4.75
/ea
$4.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Drive Size 1/4"
- Measurement Type Metric
- Finish Chrome
- SAE or Metric Metric
- Number of Pieces 8
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Westward
- MFR # 54TN90
- Zoro # G3373997
- Country of Origin China
- Category Bit Socket Sets
Dimensions
Drive Size | 1/4" |
Overall Length | 1 9/16 in |
Tip Size | 4 mm, 5 mm, 6 mm |
Socket Size | 1/4 in |
Description
The Westward 54TN90 1/4 in. Drive Socket Bit Set is a high-quality set of tools that you can count on to tackle any job. It comes with 8 metric bits and features both slotted and Phillips tips. The socket bit set includes 4, 5, and 6 mm sockets, as well as a 1/4" drive female square. Each piece has a chrome finish for increased durability and corrosion resistance. Their 1/4" drive size makes them compatible with a wide range of drivers, including ratchets, impact wrenches, and electric drills. This bit socket set comes in a convenient carrying case for easy storage and portability. If you are looking for a reliable tool kit that gives you the flexibility to tackle various jobs around the house or garage, then this Westward 54TN90 1/4 in Drive Socket Bit Set is just what you need.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DIABLO High Carbon Steel Spade Bit Set 6 pc (DSPD4920-S6)
- MOBILE SHOP Complete Professional PM Cart with Complete Tool Bag (MS-CPMC-PRO)
- RUKO HSS-Co5 Drill Bit Kit, Black/Gold, 21pcs. (228850RO)
- IRWIN Power Bit, SAE, 3-1/2" Bit L (IWAF33PH3)
- WESTWARD 1/4" Drive Socket Bit Set, Metric, 7 pcs (54TM15)
- WESTWARD 1/4" Drive Socket Bit Set, Torx, 7 pcs (54TN14)
- WESTWARD 1/2" Drive Socket Bit Set, SAE, 8 pcs (54TM75)
- WESTWARD 1/2" Drive Socket Bit Set, Metric, 6 pcs (54TN01)
- WESTWARD 1/2" Drive Socket Bit Set, Torx, 9 pcs (54TN57)
- WESTWARD 3/8" Drive Socket Bit Set, SAE, 6 pcs (54TM26)
- WRIGHT TOOL Set 1/2" Drive 7 Piece Set Hex Bit Socke (405)
- Westward Sockets & Ratchets