Shop All Bit Socket Sets
Westward
1/4" Drive Socket Bit Set, Metric, 16 pcs
Mfr # 54TM03
Zoro # G3372481
original price:
$18.57
6% off
new price: $17.45
/ea
$17.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Drive Size 1/4"
- Measurement Type Metric
- Finish Chrome
- SAE or Metric Metric
- Number of Pieces 16
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Westward
- MFR # 54TM03
- Zoro # G3372481
- UPC # 190735955222
- Country of Origin China
- Category Bit Socket Sets
Dimensions
Drive Size | 1/4" |
Overall Length | 1 37/64 in |
Tip Size | 2 mm, 2.5 mm, 3 mm, 3.5 mm, 4 mm, 4.5 mm, 5 mm, 5.5 mm, 6 mm, 7 mm, 8 mm |
Socket Size | 1/4 in |
Description
The Westward 54TM03 1/4 in. Drive Socket Bit Set is a comprehensive bit set that provides you with the tools to work on different types of fasteners. This 16-piece metric socket bit set comes with hex sockets ranging from 2 mm to 8 mm. The set features a 1/4" drive female square drive, which allows for better torque and control when needed. The chrome finish helps protect against corrosion, while also giving your tools a clean look. These hex bits are designed for use on various products, including power tools and household appliances. With the Westward 54TM03 1/4 in. Drive Socket Bit Set, you can have peace of mind knowing that you have the right tool for the job at hand.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KESON Fiberglass Tape Refill, 50 Ft, 8ths/Engr (RF-1810-50)
- DEWALT RAPID LOAD(R) Accessory Sets with ToughCase(R)+ (DWAMF1235RL)
- PALMGREN Spring Clamp 4in w/o Grip (64024)
- BAUSCH + LOMB 10X Hastings Triplet Magnifier (81-61-71)
- WESTWARD 3/8" Drive Socket Bit Set, SAE, 10 pcs (54TN99)
- WESTWARD 3/8" Drive Socket Bit Set, SAE, Metric, 13 pcs (54TL55)
- WESTWARD 1/4" Drive Socket Bit Set, Metric, 8 pcs (54TN90)
- WESTWARD 1/4" Drive Socket Bit Set, Torx, 7 pcs (54TN14)
- WESTWARD 1/2" Drive Socket Bit Set, SAE, 7 pcs (54TM84)
- WESTWARD 1/4" Drive Socket Bit Set, Torx, 8 pcs (54TN16)
- KO-KEN Bit Socket set TORXPLUS 10IPR-50IPR Tamper Resistant 200mm 9 pieces 3/8 Sq. Drive (RS3025/9-IPR)
- Westward Sockets & Ratchets