Shop All Arc Welding Rod
Westward
14" DC Electrode 5/32" Dia., AWS E312-16, 5 lb.
Mfr # 30XN55
Zoro # G6230542
original price:
$74.92
24% off
new price: $56.25
/ea
$56.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Stainless Steel
- Length 14 in
- AWS Classification E312-16
- Tensile Strength 95,000 psi
- Series E312-16
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Westward
- MFR # 30XN55
- Zoro # G6230542
- UPC # 190735806289
- Country of Origin China
- Category Arc Welding Rod
Dimensions
Diameter | 5/32 in |
Length | 14 in |
Container Size | 5 lb |
Overall Length | 14 in |
Overall Diameter | 5/32 in |
Description
Stick Electrode, AWS Classification E312-16, Material Stainless Steel, Process Stick Welding (SMAW), Overall Diameter 5/32 in, Overall Length 14 in, Tensile Strength (Minimum Required) 95 ksi, Tensile Strength (As Welded) 95 ksi, Yield Strength (Minimum Required) 90 ksi, Yield Strength (As Welded) 90 ksi, Series E312-16, Weight 5 lb, For Material Type Stainless Steel to Stainless Steel, Stainless Steel to Carbon Steel, Welding Current Designation AC, DCEP
Restrictions
- WARNING: This product can expose you to chemicals including Chromium (hexavalent compounds), which is known to the State of California to cause cancer, and Carbon monoxide, which is known to the State of California to cause birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- UNIWELD Sludge Sucker, 3/4 In PVC, Use w/All Lines (40000)
- LENCO Lenco 380-05309 Ldp-50 m.; Set - Black & Red (380-05309)
- HOBART FILLER METALS MIG Welding Wire, 70S3, 0.035, 2 lb (S304608-G19)
- MILLER ELECTRIC Nozzle, Alumina, #4 (1/4 In), PK10 (10N50)
- WESTWARD 14" DC Electrode 3/32" Dia., AWS E312-16, 5 lb. (30XN54)
- WESTWARD 14" DC Electrode 1/8" Dia., AWS E312-16, 5 lb. (30XN53)
- WESTWARD 14" Stick Electrode 5/32" Dia., AWS E312-16, 5 lb. (23XL82)
- WESTWARD 14" Welding Electrode 3/32" Dia., AWS E7024, 5 lb. (20YD62)
- WESTWARD 14" Stick Electrode 1/8" Dia., AWS ECHAM, 5 lb. (41R210)
- WESTWARD 14" Stick Electrode 3/32" Dia., AWS E308L-16, 5 lb. (41R190)
- WESTWARD 14" Stick Electrode 5/32" Dia., AWS E2209-16, 5 lb. (23XM15)
- Westward Arc Welding Rod