Shop All Arc Welding Rod
Westward
14" DC Electrode 1/8" Dia., AWS E410-16, 5 lb.
Mfr # 30XN67
Zoro # G8725525
product price: $35.59
/ea
$35.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Stainless Steel
- Length 14 in
- AWS Classification E410-16
- Tensile Strength 75,000 psi
- Series E410-16
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Westward
- MFR # 30XN67
- Zoro # G8725525
- UPC # 190735806401
- Country of Origin China
- Category Arc Welding Rod
Dimensions
Diameter | 1/8 in |
Length | 14 in |
Container Size | 5 lb |
Overall Diameter | 1/8 in |
Overall Length | 14 in |
Description
Stick Electrode, AWS Classification E410-16, Material Stainless Steel, Process Stick Welding (SMAW), Overall Diameter 1/8 in, Overall Length 14 in, Tensile Strength (Minimum Required) 75 ksi, Tensile Strength (As Welded) 75 ksi, Yield Strength (Minimum Required) 63 ksi, Yield Strength (As Welded) 63 ksi, Series E410-16, Weight 5 lb, For Material Type Stainless Steel to Stainless Steel, Welding Current Designation AC, DCEP, For Welding Position Flat, Horizontal, Overhead, Vertical-Up
Restrictions
- WARNING: This product can expose you to chemicals including Chromium (hexavalent compounds), which is known to the State of California to cause cancer, and Carbon monoxide, which is known to the State of California to cause birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LINCOLN ELECTRIC Flux-Cored Wire, E71T-12C, 0.052", 33 lb (ED034275)
- WELLER 5Cc Syringe Barrel For Tape Red Type Tip (T6T1)
- JACKSON SAFETY Welding Accessories - HSL 2 Passive Welding Helmets (24523)
- MILLER ELECTRIC Nozzle, Alumina, GL, #4 (1/4 In), PK10 (54N18)
- WESTWARD 12" Stick Electrode 3/32" Dia., AWS E316L-16, 10 lb. (24D950)
- WESTWARD 14" Welding Electrode 5/32" Dia., AWS E6011, 5 lb. (20YD12)
- WESTWARD 14" Welding Electrode 5/32" Dia., AWS E7018, 1 lb. (20YD46)
- WESTWARD 14" Welding Electrode 3/32" Dia., AWS E7018AC, 5 lb. (20YD52)
- WESTWARD 36'' Gas Welding Rod 5/32" Dia., AWS R45, 10 lb. (23XM52)
- WESTWARD 14" Stick Electrode 3/32" Dia., AWS E4043, 5 lb. (41R208)
- ROCKMOUNT RESEARCH AND ALLOYS Netpune AAA, 14" Stick Electrode for Repairing All Weldable Grades of Aluminum, 3/32" Dia., 11lb (2513)
- Westward Arc Welding Rod